Flat Shipping

Flat Shipping at €24.99 + VAT

FOREVERBOLT FBHEXB14202FTP50 Hex Head Cap Screw 1/4-20x2 Stainless Steel Non Grade NL-19(R) PK50 | AH7BYG 36RG27

FOREVERBOLT FBHEXB14202FTP50 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 2 In Lg., 5/32 In Head Ht., NL-19, Gr. 18-8, 50 Pk

Item: AH7BYG Model: FBHEXB14202FTP50Cross Ref: 36RG27
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishNL-19
GradeGrade 18-8
HardnessRockwell B80
Head Height5/32"
Head TypeHex
Head Width7/16"
Length2"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength85000 psi
Thread DirectionRight Hand
Thread Length2"
Thread Size1/4"-20
Thread StyleFully Threaded
Thread TypeCoarse

Shipping Info:

Ship weight (kg) 0.7065
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)15.24
Country of OriginIN

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
FOREVERBOLT FBHEXB142038P100 Hex Head Cap Screw 1/4-20x3/8 Stainless Steel Non Grade NL-19 PK100 | AH7BXG 36RG04 FBHEXB142038P100Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse100€51.88
FOREVERBOLT FBHEXB142012P50 Hex Head Cap Screw 1/4-20x1/2 Stainless Steel Non Grade NL-19(R) PK50 | AH7BXH 36RG05 FBHEXB142012P50Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse50€25.56
FOREVERBOLT FBHEXB142012P100 Hex Head Cap Screw 1/4-20x1/2 Stainless Steel Non Grade NL-19 PK100 | AH7BXJ 36RG06 FBHEXB142012P100Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse100€45.24
FOREVERBOLT FBHEXB142058P50 Hex Head Cap Screw 1/4-20x5/8 Stainless Steel Non Grade NL-19(R) PK50 | AH7BXM 36RG09 FBHEXB142058P50Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse50€26.88
FOREVERBOLT FBHEXB142034P50 Hex Head Cap Screw 1/4-20x3/4 Stainless Steel Non Grade NL-19(R) PK50 | AH7BXN 36RG10 FBHEXB142034P50Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse50€27.12
FOREVERBOLT FBHEXB142034P100 Hex Head Cap Screw 1/4-20x3/4 Stainless Steel Non Grade NL-19 PK100 | AH7BXP 36RG11 FBHEXB142034P100Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse100€48.15
FOREVERBOLT FBHEXB14201P50 Hex Head Cap Screw 1/4-20x1 Stainless Steel Non Grade NL-19(R) PK50 | AH7BXT 36RG14 FBHEXB14201P50Fully ThreadedRight HandHexRockwell B801/4"-20Stainless SteelNL-19Coarse50€28.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FOREVERBOLT FBHEXB14202FTP50 Hex Head Cap Screw, 1/4 In - 20 Thread Size, SS, 2 In Lg., 5/32 In Head Ht., NL-19, Gr. 18-8, 50 Pk
€77.31 /unit