Flat Shipping

Flat Shipping at €24.99 + VAT

IDEAL 62R3270 Couplings, Neoprene Gasket 2 1/8 Inch Overall Lg, 2 Clamps Included | CR4KKC

IDEAL 62R3270 Couplings, Neoprene Gasket 2 1/8 Inch Overall Lg, 2 Clamps Included

Item: CR4KKC Model: 62R3270Cross Ref: 802UF0
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting
Clamp MaterialStainless Steel
Clamp TypeInterlocked Worm Gear
ColorSilver
Fitting MaterialNeoprene Gasket
For Nominal Pipe Size2", 3"
Max. Operating Pressure20 psi
Number Of Clamps Included2
Overall Length2 1/8"
Shield GradeGrade 300
Shield MaterialStainless Steel
Specific Fitting Angle360°
Specific Fitting Shape360° Coupler
Maximum Operating Pressure20 psi
Pipe Fitting MaterialNeoprene Gasket
StandardsASTM C1277, ASTM C564, CSA B602, IAPMO, NSF

Shipping Info:

Ship weight (kg) 0.2408
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Operating PressureOverall LengthColorFor Nominal Pipe SizeNumber Of Clamps IncludedFitting MaterialSpecific Fitting ShapeSpecific Fitting AnglePrice
IDEAL 6222070 Couplings, Neoprene Gasket | CR4KJK 622207018 psi3"Silver6"4Neoprene Gasket360° Coupler360°€21.63
IDEAL 6219070 Couplings, Neoprene Gasket | CR4KJL 621907020 psi2 1/8"Silver3"2Neoprene Gasket360° Coupler360°€7.82
IDEAL 6221070 Couplings, Neoprene Gasket | CR4KJM 622107020 psi3"Silver5"4Neoprene Gasket360° Coupler360°€21.18
IDEAL 6223H70 Couplings, Neoprene Gasket | CR4KJN 6223H7015 psi4"Green8"6Neoprene Gasket360° Coupler360°€140.22
IDEAL 6220070 Couplings, Neoprene Gasket | CR4KJP 622007020 psi2 1/8"Silver4"2Neoprene Gasket360° Coupler360°€9.14
IDEAL 6230070 Couplings, Neoprene Gasket | CR4KJQ 62300706 psi4"Silver10"4Neoprene Gasket360° Coupler360°€52.58
IDEAL 6217H70 Couplings, Neoprene Gasket | CR4KJR 6217H7030 psi3"Green1 1/2"4Neoprene Gasket360° Coupler360°€21.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

IDEAL 62R3270 Couplings, Neoprene Gasket 2 1/8 Inch Overall Lg, 2 Clamps Included
€11.90 /unit