Flat Shipping

Flat Shipping at €24.99 + VAT

HYTORC J-A3-SP Pneumatic Torque Wrench 1 Inch 3200ft Lb | AB6GJL 21HF04

HYTORC J-A3-SP Pneumatic Torque Wrench 1 Inch 3200ft Lb

Item: AB6GJL Model: J-A3-SPCross Ref: 21HF04
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12,046.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPneumatic Torque Wrench
Average Cfm @ 15 Second Run Time9.8 CFM
Cfm @ Full Load30 CFM
DutyIndustrial
Free Speed7 RPM
Handle MaterialAluminum
Handle TypePistol Grip
Housing MaterialAluminum
Max. Bolt Capacity1 7/8"
Min. Hose Size1/2"
Overall Length12"
Required Pressure90 psi
Square Drive Size1"
StylePistol Grip
Tool Weight17 lbs.
Torque RangeUp To 2000 lbs.-ft.
Air Consumption30 CFM
Air Inlet1/2" NPT
Air Pressure90 psi
Drive Size1" Square
Duty RatingIndustrial Duty
Exhaust LocationBottom
Fastening Torque3025 lbs.-ft.
FeaturesForward/Reverse
IncludesReaction Arm
Max. Air Pressure90 psi
Max. Torque3025 lbs.-ft.
Min. Air Pressure20 psi
Power SourceAir Powered
Retainer TypeThrough Hole
StandardsISO11148-6:2012

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)25.4
Ship length (cm)45.72
Ship width (cm)30.48
HS code8467115020
Country of OriginUS

Product Variants

ProductModelMax. Bolt CapacityTool WeightHandle TypeFree SpeedMin. Hose SizeRequired PressureOverall LengthHousing MaterialPrice
HYTORC J-A8 Pneumatic Torque Wrench 7900 Feetlb. | AB6GJM 21HF06 J-A82 1/2"37 lbs.Pistol Grip7 RPM1/2"90 psi12"Aluminum€18,273.23
HYTORC J-A5-SP Pneumatic Torque Wrench 5200 Feet Lb | AF7JKX 21HF05 J-A5-SP2 1/4"30 lbs.Pistol Grip7 RPM1/2"90 psi12"Aluminum€15,129.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYTORC J-A3-SP Pneumatic Torque Wrench 1 Inch 3200ft Lb
€12,046.15 /unit