Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 4MJV7 Diffuser Baseboard Brown 15 Inch | AD8UKB

APPROVED VENDOR 4MJV7 Diffuser Baseboard Brown 15 Inch

Item: AD8UKB Model: 4MJV7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiffuser, Baseboard
ColorBrown
ConstructionSteel
Depth2 3/4"
FinishBrown
Max. Duct Height2"
Max. Duct Width12"
Overall Height4 1/2"
Overall Width15"
TypeBaseboard
Adjustable BladesNo
Airflow Capacity161 CFM
Airflow DirectionsOne-Way
Bar Spacing1/8"
Blade Angle45°
Damper MaterialSteel
Face DesignLouvered
Grille ColorBrown
Grille MaterialSteel
Manufacturer Warranty Length1 yr.
MaterialSteel
Material GradeSPCC
Maximum Opening Height2"
Maximum Opening Width12"
Mounting LocationBaseboard
Mounting StyleSurface Mount
Overall Depth2 3/4"
Product TypeBaseboard Register

Shipping Info:

Ship weight (kg) 0.6345
Ship height (cm)7.11
Ship length (cm)38.1
Ship width (cm)11.68
HS code7326908588
Country of OriginCN

Product Variants

ProductModelOverall WidthFinishMax. Duct WidthOverall HeightDepthMax. Duct HeightPrice
APPROVED VENDOR 4JRT4 Diffuser Baseboard White 18 Inch | AD8FCH 4JRT418"White15"4 1/2"2 3/4"2"€19.55
APPROVED VENDOR 4MJV8 Diffuser Baseboard White 15 Inch | AD8UKC 4MJV815"White12"4 1/2"2 3/4"2"€15.90
APPROVED VENDOR 4MJV9 Diffuser Baseboard Brown 18 Inch | AD8UKD 4MJV918"Brown15"4 1/2"2 3/4"2"€19.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR 4MJV7 Diffuser Baseboard Brown 15 Inch
€23.27 /unit