HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 0.75 kW, 230 V

Item: CF3JTE Model: SKA.3.01.1.1100.5
Limited Availability
€987.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSelf Priming Centrifugal Pump
Housing MaterialCast Iron
No. Of Stages1
Power0.75 kW
SeriesSKA Series
Voltage230V AC

Shipping Info:

Country of OriginPL

Product Variants

ProductModelNo. Of StagesPowerPrice
HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 0.55 kW, 230 V | CF3JTD SKA.3.01.1.1100.510.55 kW€952.87
RFQ
HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 1.10 kW, 230 V | CF3JTF SKA.3.01.1.1100.511.1 kW€1,075.46
RFQ
HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 0.55 kW, 400 V | CF3JTG SKA.3.01.1.1100.510.55 kW€862.43
RFQ
HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 0.75 kW, 400 V | CF3JTH SKA.3.01.1.1100.510.75 kW€905.80
RFQ
HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 1.10 kW, 400 V | CF3JTJ SKA.3.01.1.1100.511.1 kW€1,019.07
RFQ
HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 1.50 kW, 400 V | CF3JTK SKA.3.01.1.1100.511.5 kW€1,038.19
RFQ
HYDRO VACUUM SKA.3.02.1.1100.5 Self Priming Pump, Size 3, 2 Stage, 0.75 kW, 230 V | CF3JTL SKA.3.02.1.1100.520.75 kW€1,061.95
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDRO VACUUM SKA.3.01.1.1100.5 Self Priming Pump, Size 3, 1 Stage, 0.75 kW, 230 V
€987.82 /unit