ENERPAC PEM8418C Electric Hydraulic Pump, Two Speed | CM9KPZ

ENERPAC PEM8418C Electric Hydraulic Pump, Two Speed, 18 Gallon Usable Oil, 4/3 Inch Manual Valve, 460V

Item: CM9KPZ Model: PEM8418C
In Stock

Get it by Friday, Jun 13

€36,077.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Electric Pump
Current Draw (amps)16.5
Cylinder CompatabilityDouble-acting
Duty CycleExtended
Maximum Flow At Rated Pressure2 gal/min
Maximum Operating Pressure (psi)10,000
Motor Electrical Specification460 V, 3 Ph, 60 Hz
Motor Hertz60 Hz
Motor Phases3 Ph
Motor Size (hp)12.5
Motor Voltage460-480 V
Output Flow Rate (gal/min) 1st Stage4.4
Output Flow Rate (gal/min) 2nd Stage2
Output Flow Rate (in462
Output Flow Rate (in1016.4
Power SourceElectric
Pressure Rating (psi) 1st Stage3700
Pressure Rating (psi) 2nd Stage10,000
Reservoir Capacity (gal)25
Reservoir Capacity (in5,775
Sound Level (dba)78 - 84
Usable Oil Capacity (gal)18
Valve ModelVM4
Valve OperationManual
Valve Type4-way, 3-position

Shipping Info:

Ship weight (kg) 148.8375
Ship height (cm)86.36
Ship length (cm)63.5
Ship width (cm)80.01
Country of OriginUS

Product Variants

ProductModelMPNPrice
ENERPAC PEM8218C Electric Hydraulic Pump, Two Speed | CM9KPX PEM8218CPEM8218C€34,816.32
ENERPAC PEM8418 Electric Hydraulic Pump, Two Speed | CM9KPY PEM8418PEM8418€35,728.11
ENERPAC PEM8418L Electric Hydraulic Pump, Two Speed | CM9KQA PEM8418LPEM8418L€36,274.59
ENERPAC PER8418 Electric Hydraulic Pump, Two Speed | CM9KQB PER8418PER8418€38,934.72
ENERPAC PER8418C Electric Hydraulic Pump, Two Speed | CM9KQC PER8418CPER8418C€38,557.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ENERPAC PEM8418C Electric Hydraulic Pump, Two Speed, 18 Gallon Usable Oil, 4/3 Inch Manual Valve, 460V
€36,077.58 /unit