Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 48911 Surface Prep Kit Stainless Steel Nylon 3 Piece | AA7ZRW 16W173

HYDE 48911 Surface Prep Kit Stainless Steel Nylon 3 Piece

Item: AA7ZRW Model: 48911Cross Ref: 16W173
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPutty Knife/Joint Knife Set
Blade MaterialCarbon Steel, Stainless Steel
Number Of Pieces3
Blade Edge TypeStraight
Blade FlexibilityFlexible, Stiff
Blade ShapeContoured, Straight
Blade Width1 1/4", 3"
Handle MaterialNylon, Plastic, Steel
Handle StyleErgonomic, Hammer End, Tapered
Tang TypeFull

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.03
Ship length (cm)33.02
Ship width (cm)19.05
HS code8205595510
Country of OriginCN

Product Variants

ProductModelBlade MaterialNumber Of PiecesHandle DesignPrice
HYDE 48909 Putty Knife/joint Knife Set Flex 2 Piece | AA7ZRU 16W171 48909Stainless Steel2Ergonomic€18.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 48911 Surface Prep Kit Stainless Steel Nylon 3 Piece
€38.41 /unit