Flat Shipping

Flat Shipping at €24.99 + VAT

HYDE 28450 Pressure Washer Wand 40 Inch 4000 Psi | AE3PPH 5ELY9

HYDE 28450 Pressure Washer Wand 40 Inch 4000 Psi

Item: AE3PPH Model: 28450Cross Ref: 5ELY9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€141.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Washer Wand
Flow Rate10 GPM
Inlet Size1/4"
Inlet TypeMNPT
Length40"
MaterialStainless Steel
Max. Flow10 GPM
Max. Fluid Temp.300°F
Max. Pressure4000 psi
Outlet1/4"
Inlet Diameter1/4"
Inlet GenderMale
Max Flow Rate10 GPM
Max Fluid Temperature300°F
Max Operating Pressure4000 psi
Outlet Diameter1/4"
Overall Length3.3125 ft.
Product TypeLance
Wand Length3.3125 ft.

Shipping Info:

Ship weight (kg) 2.025
Ship height (cm)8.38
Ship length (cm)118.11
Ship width (cm)29.21
HS code63079098990
Country of OriginCN

Product Variants

ProductModelMax. FlowMax. PressureFlow RateMax. Fluid Temp.Inlet SizeInlet TypeMaterialOutletPrice
HYDE 28430 Pressure Washer Wand 28 Inch 3200 Psi | AE3PPF 5ELY7 284308 GPM3200 psi8 GPM300°F---1/4"€126.09
HYDE 28440 Pressure Washer Wand 40 Inch 4000 Psi | AE3PPG 5ELY8 2844010 GPM4000 psi10 GPM300°F1/4"MNPT-1/4"€140.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HYDE 28450 Pressure Washer Wand 40 Inch 4000 Psi
€141.03 /unit