Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA NXS-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod | AC2MXB 2LDV4

HUSQVARNA NXS-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod

Item: AC2MXB Model: NXS-14Cross Ref: 2LDV4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€405.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDiamond Saw Blade
ApplicationMetal
Arbor Hole1"
Arbor ShapeRound
Blade Dia.14"
Blade MaterialDiamond
Blade TypeSegmented Rim
Cutting Depth4 5/8"
Cutting TypeDry, Wet
Diamond KnockoutNo
For Use WithPower Cutters
For Use With Saw TypePower Cutters
GradeBetter
Materials CutBlock, Brick, Concrete, Iron, Metal, Rebar, Stone
Max. Rpm5460 RPM
Max. Saw Power20 hp
Plate Thickness0.13"
Primary Saw ApplicationMetal
Rim TypeSegmented
Arbor Size1"
Max. Cutting Depth5"

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)2.03
Ship length (cm)39.88
Ship width (cm)40.13
HS code8202390010
Country of OriginUS

Product Variants

ProductModelBlade Dia.Rim TypeArbor ShapeCutting TypeArbor SizeBlade MaterialMax. Saw PowerMax. Cutting DepthPrice
HUSQVARNA NXS-12 Diamond Saw Blade Wet/dry Segmented Rim 12 Inod | AC2MXA 2LDV3 NXS-1212"SegmentedRoundDry, Wet1"Diamond20 hp4"€361.12
HUSQVARNA HI5-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod | AC2MXD 2LDV6 HI5-1414"SegmentedRoundDry, Wet-Diamond20 hp-€318.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA NXS-14 Diamond Saw Blade Wet/dry Segmented Rim 14 Inod
€405.10 /unit