HUSQVARNA Banner-13 Wet Coring Bit 13 Inch 14 Inch D 1 1/4-7 | AC2MYL 2LDZ3

HUSQVARNA Banner-13 Wet Coring Bit 13 Inch 14 Inch D 1 1/4-7

Item: AC2MYL Model: Banner-13Cross Ref: 2LDZ3
In Stock

Get it by Monday, Jun 16

€1,175.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Coring Bit
ApplicationConcrete, Masonry And Brick
Bit Dia.13"
Connection TypePermanent
Core Body Length14"
Core Dia.13"
Drilling Length14"
Max. Drilling Depth14"
Primary Material ApplicationConcrete, Brick
Shank IncludedYes
Size13"
Sub-brandBanner Line
Thread Size8
Wet Or Dry ApplicationWet
Core Bit Cutter MaterialDiamond Tipped
Core Diameter13"
Cutting Tip FormRectangular Shaped Segments
Decimal Equivalent13
For Tool TypeDM 280, DM 340, DM 406H, DM 650, DMS 180, DMS 240, DS 250
Maximum Drilling Depth14"
Overall Length14"
Shank Thread Size1 1/4"-7

Shipping Info:

Ship weight (kg) 15.75
Ship height (cm)35.56
Ship length (cm)50.8
Ship width (cm)35.56
HS code8207502070
Country of OriginUS

Product Variants

ProductModelThread SizeCore Dia.Max. Drilling DepthPrice
HUSQVARNA Banner-1 Wet Coring Bit 1 Inch 14 Inch D 5/8-11 | AC2MXU 2LDX5 Banner-15/8"-111"14"€109.67
HUSQVARNA Banner-1.5 Wet Coring Bit 1 1/2 Inch 14 Inch D 5/8-11 | AC2MXV 2LDX6 Banner-1.55/8"-111 1/2"14"€127.31
HUSQVARNA Banner-2 Wet Coring Bit 2 Inch 14 Inch D 1 1/4-7 | AC2MXW 2LDX7 Banner-282"14"€158.92
HUSQVARNA Banner-2.5 Wet Coring Bit 2 1/2 Inch 14 Inch D 1 1/4-7 | AC2MXX 2LDX8 Banner-2.582 1/2"14"€196.09
HUSQVARNA Banner-3 Wet Coring Bit 3 Inch 14 Inch D 1 1/4-7 | AC2MXY 2LDX9 Banner-383"14"€217.07
HUSQVARNA Banner-3.5 Wet Coring Bit 3 1/2 Inch 14 Inch D 1 1/4-7 | AC2MXZ 2LDY1 Banner-3.583 1/2"14"€251.86
HUSQVARNA Banner-4 Wet Coring Bit 4 Inch 14 Inch D 1 1/4-7 | AC2MYA 2LDY2 Banner-484"14"€273.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA Banner-13 Wet Coring Bit 13 Inch 14 Inch D 1 1/4-7
€1,175.95 /unit