Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA Banner-3 Wet Coring Bit 3 Inch 14 Inch D 1 1/4-7 | AC2MXY 2LDX9

HUSQVARNA Banner-3 Wet Coring Bit 3 Inch 14 Inch D 1 1/4-7

Item: AC2MXY Model: Banner-3Cross Ref: 2LDX9
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€229.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Coring Bit
ApplicationConcrete, Masonry And Brick
Bit Dia.3"
Connection TypePermanent
Core Body Length14"
Core Dia.3"
Drilling Length14"
Max. Drilling Depth14"
Primary Material ApplicationConcrete, Brick
Shank IncludedYes
Size3"
Sub-brandBanner Line
Thread Size8
Wet Or Dry ApplicationWet
Core Bit Cutter MaterialDiamond Tipped
Core Diameter3"
Cutting Tip FormRectangular Shaped Segments
Maximum Drilling Depth14"
Overall Length14"

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)9.14
Ship length (cm)47.5
Ship width (cm)8.89
HS code8207502030
Country of OriginUS

Product Variants

ProductModelThread SizeCore Dia.Max. Drilling DepthPrice
HUSQVARNA Banner-1 Wet Coring Bit 1 Inch 14 Inch D 5/8-11 | AC2MXU 2LDX5 Banner-15/8"-111"14"€109.67
HUSQVARNA Banner-1.5 Wet Coring Bit 1 1/2 Inch 14 Inch D 5/8-11 | AC2MXV 2LDX6 Banner-1.55/8"-111 1/2"14"€127.31
HUSQVARNA Banner-2 Wet Coring Bit 2 Inch 14 Inch D 1 1/4-7 | AC2MXW 2LDX7 Banner-282"14"€158.92
HUSQVARNA Banner-2.5 Wet Coring Bit 2 1/2 Inch 14 Inch D 1 1/4-7 | AC2MXX 2LDX8 Banner-2.582 1/2"14"€196.09
HUSQVARNA Banner-3.5 Wet Coring Bit 3 1/2 Inch 14 Inch D 1 1/4-7 | AC2MXZ 2LDY1 Banner-3.583 1/2"14"€251.86
HUSQVARNA Banner-4 Wet Coring Bit 4 Inch 14 Inch D 1 1/4-7 | AC2MYA 2LDY2 Banner-484"14"€273.07
HUSQVARNA Banner-4.5 Wet Coring Bit 4 1/2 Inch 14 Inch D 1 1/4-7 | AC2MYB 2LDY3 Banner-4.584 1/2"14"€328.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA Banner-3 Wet Coring Bit 3 Inch 14 Inch D 1 1/4-7
€229.59 /unit