HUSQVARNA Banner-10 Wet Coring Bit 10 Inch 14 Inch D 1 1/4-7 | AC2MYH 2LDY9

HUSQVARNA Banner-10 Wet Coring Bit 10 Inch 14 Inch D 1 1/4-7

Item: AC2MYH Model: Banner-10Cross Ref: 2LDY9
In Stock

Get it by Wednesday, Jun 11

€870.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWet Coring Bit
ApplicationConcrete, Masonry And Brick
Bit Dia.10"
Connection TypePermanent
Core Body Length14"
Core Dia.10"
Drilling Length14"
Max. Drilling Depth14"
Primary Material ApplicationConcrete, Brick
Shank IncludedYes
Size10
Sub-brandBanner Line
Thread Size8
Wet Or Dry ApplicationWet
Core Bit Cutter MaterialDiamond Tipped
Core Diameter10"
Cutting Tip FormRectangular Shaped Segments
Maximum Drilling Depth14"
Overall Length14"

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)25.4
Ship length (cm)50.8
Ship width (cm)25.4
HS code8207502070
Country of OriginUS

Product Variants

ProductModelThread SizeCore Dia.Max. Drilling DepthPrice
HUSQVARNA Banner-1 Wet Coring Bit 1 Inch 14 Inch D 5/8-11 | AC2MXU 2LDX5 Banner-15/8"-111"14"€109.67
HUSQVARNA Banner-1.5 Wet Coring Bit 1 1/2 Inch 14 Inch D 5/8-11 | AC2MXV 2LDX6 Banner-1.55/8"-111 1/2"14"€127.31
HUSQVARNA Banner-2 Wet Coring Bit 2 Inch 14 Inch D 1 1/4-7 | AC2MXW 2LDX7 Banner-282"14"€158.92
HUSQVARNA Banner-2.5 Wet Coring Bit 2 1/2 Inch 14 Inch D 1 1/4-7 | AC2MXX 2LDX8 Banner-2.582 1/2"14"€196.09
HUSQVARNA Banner-3 Wet Coring Bit 3 Inch 14 Inch D 1 1/4-7 | AC2MXY 2LDX9 Banner-383"14"€217.07
HUSQVARNA Banner-3.5 Wet Coring Bit 3 1/2 Inch 14 Inch D 1 1/4-7 | AC2MXZ 2LDY1 Banner-3.583 1/2"14"€251.86
HUSQVARNA Banner-4 Wet Coring Bit 4 Inch 14 Inch D 1 1/4-7 | AC2MYA 2LDY2 Banner-484"14"€273.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA Banner-10 Wet Coring Bit 10 Inch 14 Inch D 1 1/4-7
€870.89 /unit