Flat Shipping

Flat Shipping at €24.99 + VAT

HUSQVARNA 530IP4 PRO BATT POLESAW FIXED Cordless Pole Saw, 10 Inch Bar Lg, 68 9/10 Inch Shaft Lg, 3 Inch | CR4HDH

HUSQVARNA 530IP4 PRO BATT POLESAW FIXED Cordless Pole Saw, 10 Inch Bar Lg, 68 9/10 Inch Shaft Lg, 3 Inch Size

Item: CR4HDH Model: 530IP4 PRO BATT POLESAW FIXEDCross Ref: 799Z62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€679.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSaw
Bar Length10"
Battery Amps2-31.1 Ah
Battery TypeLithium Ion
Battery Voltage36V
Brushless MotorYes
Chain OilerAutomatic
Charge Time3 hrs.
Charger IncludedQC330, QC500
Fuel Tank Capacity0.32 pt
IncludesBar And Chain
Max. Cutting Dia.3"
Shaft Length68.9"

Shipping Info:

Ship weight (kg) 7.3395
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginPL

Product Variants

ProductModelShaft LengthBrushless MotorCharger IncludedBar LengthBattery VoltageBattery AmpsBattery TypeFuel Tank CapacityPrice
HUSQVARNA 530IPT5 PRO BATT POLESAW TELE Cordless Pole Saw, 10 Inch Bar Lg, 86 4/5 Inch Shaft Lg, 3 Inch | CR4HDD 530IPT5 PRO BATT POLESAW TELE86 4/5"YesQC330, QC50010"36V2-31.1 AhLithium Ion0.32 pt€765.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSQVARNA 530IP4 PRO BATT POLESAW FIXED Cordless Pole Saw, 10 Inch Bar Lg, 68 9/10 Inch Shaft Lg, 3 Inch Size
€679.61 /unit