Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

FEIN 63806184010 Backing Pad 4-1/2 Inch For GR0003225 | AA2EJL 10F065

FEIN POWER TOOLS 63806184010 Backing Pad 4-1/2 Inch For GR0003225

Item: AA2EJL Model: 63806184010Cross Ref: 10F065
In Stock

Get it by Thursday, Dec 25

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€58.97
10% off
€53.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Backing Pad
Diameter 4 1/2"
Product Type Disc Backup Pad
Works With 10F050 Polisher

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)2.54
Ship length (cm)11.43
Ship width (cm)2.54
HS code6805301000
Country of OriginDE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FEIN POWER TOOLS 63806184010 Backing Pad 4-1/2 Inch For GR0003225
€58.97 /unit