HUSKY PSB09600678-G Pallet Stop Beam, 96 Inch x 2 1/2 Inch x 3 1/2 Inch, 16 ga, Steel, Polyurethane, Orange | CR4GJL

HUSKY PSB09600678-G Pallet Stop Beam, 96 Inch x 2 1/2 Inch x 3 1/2 Inch, 16 ga, Steel, Polyurethane, Orange

Item: CR4GJL Model: PSB09600678-GCross Ref: 60TR39
In Stock

Get it by Tuesday, Jun 17

€222.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeam
ColorOrange
FinishPolyurethane Coat
Gauge16 ga.
MaterialSteel
Overall Depth2 1/2"
Overall Height3 1/2"
Overall Width96"

Shipping Info:

Ship weight (kg) 11.4255
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightOverall HeightOverall WidthLoad CapacityCapacity Per ShelfMaterialColorFinishPrice
HUSKY IBX30048 Beam Teardrop W 2-1/2 H 3 L 48 | AB6FXY 21E914 IBX300483"3"48"7383 lbs.7383 lbs.SteelOrangePolyurethane Coat€28.80
HUSKY IBX35096 Beam Teardrop W 2-1/2 H 3.5 L 96 | AB6FXZ 21E915 IBX350963 1/2"3 1/2"96"4044 lbs.4044 lbs.SteelOrangePolyurethane Coat€50.47
HUSKY IBX43108 Beam Teardrop W 2-1/2 H 4-5/16 L 108 | AB6FYA 21E916 IBX431084.312"4.312"108"5000 lbs.5000 lbs.SteelOrangePolyurethane Coat€60.82
HUSKY IBX43120 Beam Teardrop W 2-1/2 H 4-5/16 L 120 | AB6FYB 21E917 IBX431204.312"4.312"120"4062 lbs.4062 lbs.SteelOrangePolyurethane Coat€66.48
HUSKY IBX43144 Beam Teardrop W 2-1/2 H 4-5/16 L 144 | AB6FYC 21E918 IBX431444.312"4.312"144"3000 lbs.3000 lbs.SteelOrangePolyurethane Coat€77.81
HUSKY PSB14400345-G Pallet Stop Beam, 144 Inch x 2 1/2 Inch x 3 1/2 Inch, 16 ga, Steel, Polyurethane, Orange | CR4GJM PSB14400345-G-3 1/2"144"--SteelOrangePolyurethane Coat€163.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY PSB09600678-G Pallet Stop Beam, 96 Inch x 2 1/2 Inch x 3 1/2 Inch, 16 ga, Steel, Polyurethane, Orange
€222.99 /unit