Flat Shipping

Flat Shipping at €24.99 + VAT

AMPCO SS-3/8D10MM Socket 3/8 Inch Drive 10mm 6 Point Standard | AD9GGH 4RPW3

AMPCO METAL SS-3/8D10MM Socket 3/8 Inch Drive 10mm 6 Point Standard

Item: AD9GGH Model: SS-3/8D10MMCross Ref: 4RPW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€106.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Drive Size3/8"
Drive TypeSquare
FinishNatural
MaterialAluminum, Bronze
Number Of Points6
Output TypeHex
Overall Length0.812"
Size10
Socket DepthStandard
System Of MeasurementMetric
Tether CapableNot Tether Capable

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)7.62
Ship width (cm)2.54
HS code8204200000
Country of OriginUS

Product Variants

ProductModelMaterialSizeOverall LengthDrive SizeNumber Of PointsSocket DepthFinishDrive TypePrice
AMPCO SS-3/8D7MM Socket 3/8 Inch Drive 7mm 6 Point Standard | AD9GGE 4RPV9 SS-3/8D7MMAluminum, Bronze-3/4"3/8"6StandardNaturalSquare€85.26
AMPCO SS-3/8D8MM Socket 3/8 Inch Drive 8mm 6 Point Standard | AD9GGF 4RPW1 SS-3/8D8MMAluminum Bronze83/4"3/8"6StandardNaturalSquare€85.26
AMPCO SS-3/8D9MM Socket 3/8 Inch Drive 9mm 6 Point Standard | AD9GGG 4RPW2 SS-3/8D9MMAluminum, Bronze90.812"3/8"6StandardNaturalSquare€85.60
AMPCO SS-3/8D11MM Socket 3/8 Inch Drive 11mm 6 Point Standard | AD9GGJ 4RPW4 SS-3/8D11MMAluminum, Bronze117/8"3/8"6StandardNaturalSquare€90.68
AMPCO SS-3/8D12MM Socket 3/8 Inch Drive 12mm 6 Point Standard | AD9GGK 4RPW5 SS-3/8D12MMAluminum, Bronze12"0.938"3/8"6StandardNaturalSquare€86.81
AMPCO SS-3/8D13MM Socket 3/8 Inch Drive 13mm 6 Point Standard | AD9GGL 4RPW6 SS-3/8D13MMAluminum, Bronze130.938"3/8"6StandardNaturalSquare€85.55
AMPCO SS-3/8D14MM Socket 3/8 Inch Drive 14mm 6 Point Standard | AD9GGM 4RPW7 SS-3/8D14MMAluminum Bronze-1.062"3/8"6StandardNaturalSquare€90.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AMPCO METAL SS-3/8D10MM Socket 3/8 Inch Drive 10mm 6 Point Standard
€106.27 /unit