Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUSKY I3512 Pallet Rack Row Spacer 12l x 3-1/4w x 1-5/8h | AB2AJA 1KBE7

HUSKY I3512 Pallet Rack Row Spacer 12l x 3-1/4w x 1-5/8h

Item: AB2AJA Model: I3512Cross Ref: 1KBE7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTeardrop Pallet Rack Row Spacer
ColorGray
FinishGalvanized
Height1 5/8"
Length12"
MaterialSteel
Overall Depth3 1/4"
Overall Height1 5/8"
Overall Width12"
Span12"
Width3 1/4"
IncludesHardware

Shipping Info:

Ship weight (kg) 0.8235
Ship height (cm)17.78
Ship length (cm)38.1
Ship width (cm)20.32
HS code9403908041
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall DepthSpanMaterialColorHeightFinishOverall HeightPrice
HUSKY I3506 Pallet Rack Row Spacer 6l x 3-1/4w x 1-5/8h | AB2AHY 1KBE5 I35066"2 1/2"6"SteelGray1 5/8"Galvanized1 5/8"€15.06
HUSKY I3508 Pallet Rack Row Spacer 8l x 3-1/4w x 1-5/8h | AB2AHZ 1KBE6 I35088"3 1/4"8"SteelGray1 5/8"Galvanized1 5/8"€16.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY I3512 Pallet Rack Row Spacer 12l x 3-1/4w x 1-5/8h
€21.29 /unit