HUSKY 183609643096DS Pallet Rack Starter Unit, 102 x 36 x 8 Feet Size, 16 ga Beams, 14 ga Uprights | CN2TLR 21E919 / 59LA55

HUSKY 183609643096DS Pallet Rack Starter Unit, 102 x 36 x 8 Feet Size, 16 ga Beams, 14 ga Uprights

Item: CN2TLR Model: 183609643096DSCross Ref: 803ZE4
In Stock

Get it by Monday, Jun 16

€1,243.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPallet Rack Starter Unit
Beam Gauge16 ga.
Beam Step Height1 1/2"
ColorGreen, Orange
Connection TypeTeardrop
FinishPolyurethane (Rack), Zinc Plated (Deck)
Load Capacity Per Level6270 lbs.
MaterialSteel
Number Of Levels2
Number Of Shelves2
Overall Depth36"
Overall Height8 ft.
Overall Width102"
Pallet Rack ConfigurationStarter
Upright Gauge14 ga.
Upright Load Capacity @ 36 In21450 lbs.
Usable Width8 ft.

Shipping Info:

Ship weight (kg) 112.5

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUSKY 183609643096DS Pallet Rack Starter Unit, 102 x 36 x 8 Feet Size, 16 ga Beams, 14 ga Uprights
€1,243.79 /unit