HUOT 14803 Collet Rack | CR4GHZ

HUOT 14803 Collet Rack

Item: CR4GHZ Model: 14803Cross Ref: 2TRE6
In Stock

Get it by Thursday, Jun 12

€53.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCollet Rack
ColorBlack
Depth9 1/8"
FeaturesFits Inside Trays Of Scoots And Towers, Also Used On Bench Top
FinishMatte
Gauge14 ga.
Height2"
HoldsUp To (48) 25 Series ER/RD/DR Collets
MaterialSteel
TypeHeavy Duty
Width17"
For Collet SeriesER25
Mounting TypeBenchtop
Number Of Compartments48
Overall Depth9 1/8"
Overall Height2"
Overall Width17"
Storage Unit TypeRack

Shipping Info:

Ship weight (kg) 2.0025
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelHeightColorFinishDepthGaugeLoad RatingTypeMaterialPrice
HUOT 14811 Collet Rack | CR4GHR 148111 3/8"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94
HUOT 14812 Collet Rack | CR4GHT 148122"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94
HUOT 14822 Collet Rack | CR4GHU 148222"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94
HUOT 14805 Collet Rack | CR4GHV 148052"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94
HUOT 14801 Collet Rack | CR4GHW 148011 3/8"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94
HUOT 14802 Collet Rack | CR4GHX 148021 3/8"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94
HUOT 14804 Collet Rack | CR4GHY 148042"BlackMatte9 1/8"14 ga.-Heavy DutySteel€53.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 14803 Collet Rack
€53.94 /unit