HUOT 13415 Reamer Dispenser Original 29 Compartment | AC3HRW 2TRD4

HUOT 13415 Reamer Dispenser Original 29 Compartment

Item: AC3HRW Model: 13415Cross Ref: 2TRD4
In Stock

Get it by Tuesday, Jun 10

€109.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReamer Dispenser
HoldsA To Z
MaterialSteel, Vinyl
Not IncludedCutting Tools
Number Of Compartments29
Number Of Drawers3
TypeOriginal
ColorGray
FinishPowder Coated
Measurement SystemLetter
Overall Depth7 3/8"
Overall Height7 3/4"
Overall Width14 5/8"
Reamer Storage Size RangeA to Z
StackabliltyStackable
Storage Unit TypeCabinet

Shipping Info:

Ship weight (kg) 5.355
Ship height (cm)24.89
Ship length (cm)43.94
Ship width (cm)25.91
HS code9403200030
Country of OriginUS

Product Details:

    • Lock Included (No)

Product Variants

ProductModelNumber Of CompartmentsNumber Of DrawersMaterialTypeNot IncludedPrice
HUOT 13410 Reamer Dispenser Original 38 Compartment | AC3HRV 2TRD3 13410384Steel, VinylOriginalCutting Tools€120.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUOT 13415 Reamer Dispenser Original 29 Compartment
€109.98 /unit