Flat Shipping

Flat Shipping at €24.99 + VAT

HUMBOLDT H-4210.3 Cone, 60 Degree, 3 cm Area | AE3JQU

HUMBOLDT H-4210.3 Cone, 60 Degree, 3 cm Area

Item: AE3JQU Model: H-4210.3Cross Ref: 5DPK6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€221.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCone, 60 degree, 3cm Area
Compatible Grainger Part Number5DPH6
Compatible Manufacturer Model NumberH-4210A
Product TypeCone

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.29
Ship length (cm)7.62
Ship width (cm)2.54
HS code9024900080
Country of OriginUS

Product Variants

ProductModelMPNPrice
HUMBOLDT H-4210.1 Cone, 60 Degree, 1.5 cm Area | AE3JQR H-4210.1H-4210.1€156.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUMBOLDT H-4210.3 Cone, 60 Degree, 3 cm Area
€221.11 /unit