HUGHES SAFETY 23GSH Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Silver | CR4GGB

HUGHES SAFETY 23GSH Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Silver

Item: CR4GGB Model: 23GSHCross Ref: 287T62 / 30079
In Stock

Get it by Friday, Jun 13

€492.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower
ActivationPull Rod
Barrier FreeNo
ColorSilver
Depth29"
EnvironmentGeneral Purpose
Height36"
Inlet Pipe GenderFemale
Inlet Pipe Size1"
Inlet Pipe Thread TypeNPT
Max. Flow Rate20 GPM
Mounting Hole Dia.0.594"
Mounting StyleStandard
Mounting TypeWall
Pipe MaterialStainless Steel
Showerhead ShroudNo
Width9"
Hazardous Location RatingNot Rated
Maximum Flow Rate20 GPM
Mount Hole Diameter19/32"
Mount TypeWall
StandardsANSI Z358.1 2014, EN 15154, OSHA
Valve Material316L Stainless Steel

Shipping Info:

Ship weight (kg) 5.85
Ship height (cm)91.44
Ship length (cm)73.66
Ship width (cm)22.86
Country of OriginUS

Product Variants

ProductModelMounting TypePipe MaterialColorInlet Pipe SizeInlet Pipe GenderActivationHeightDepthPrice
HUGHES SAFETY H5G-1H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GFT H5G-1HFloorGalvanized SteelGreen, White1 1/4"MalePull Handle105"35"€3,645.92
HUGHES SAFETY H5G-2H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GFU H5G-2HFloorGalvanized SteelGreen, White1 1/4"MalePull Handle105"35"€3,645.92
HUGHES SAFETY H5GS-1H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFV H5GS-1HFloorStainless SteelGreen, White1 1/4"MalePull Handle105"35"€4,760.92
HUGHES SAFETY H5GS-2H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFW H5GS-2HFloorStainless SteelGreen, White1 1/4"MalePull Handle105"35"€4,760.92
HUGHES SAFETY H2G-2H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GFX H2G-2HWallGalvanized SteelGreen, White1"FemalePull Handle38"36"€2,339.83
HUGHES SAFETY H2GS-2H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFY H2GS-2HWallStainless SteelGreen, White1"FemalePull Handle38"36"€3,041.46
HUGHES SAFETY H2GS-1H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFZ H2GS-1HWallStainless SteelGreen, White1"FemalePull Handle38"36"€3,041.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY 23GSH Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Silver
€492.35 /unit