HUGHES SAFETY H5GS-1H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFV

HUGHES SAFETY H5GS-1H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White

Item: CR4GFV Model: H5GS-1HCross Ref: 287T95 / 30260
In Stock

Get it by Thursday, Jun 12

€3,723.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShower
ActivationPull Handle
Barrier FreeNo
ColorGreen, White
Depth35"
Electrical Connection TypeHardwired
EnvironmentHazardous Location, Heat Trace For Freezing Temperatures
Height105"
Inlet Pipe GenderMale
Inlet Pipe Size1 1/4"
Inlet Pipe Thread TypeNPT
Max. Flow Rate20 GPM
Min Operating Temp-4°F
Mounting Hole Dia.0.594"
Mounting StyleStandard
Mounting TypeFloor
Pipe MaterialStainless Steel
Showerhead ShroudNo
Voltage120V AC
Width8"

Shipping Info:

Ship weight (kg) 22.05
Ship height (cm)88.9
Ship length (cm)88.9
Ship width (cm)20.32
Country of OriginUS

Product Variants

ProductModelMounting TypePipe MaterialColorInlet Pipe SizeInlet Pipe GenderActivationHeightDepthPrice
HUGHES SAFETY H5G-1H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GFT H5G-1HFloorGalvanized SteelGreen, White1 1/4"MalePull Handle105"35"€3,645.92
HUGHES SAFETY H5G-2H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GFU H5G-2HFloorGalvanized SteelGreen, White1 1/4"MalePull Handle105"35"€3,645.92
HUGHES SAFETY H5GS-2H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFW H5GS-2HFloorStainless SteelGreen, White1 1/4"MalePull Handle105"35"€4,760.92
HUGHES SAFETY H2G-2H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GFX H2G-2HWallGalvanized SteelGreen, White1"FemalePull Handle38"36"€2,339.83
HUGHES SAFETY H2GS-2H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFY H2GS-2HWallStainless SteelGreen, White1"FemalePull Handle38"36"€3,041.46
HUGHES SAFETY H2GS-1H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White | CR4GFZ H2GS-1HWallStainless SteelGreen, White1"FemalePull Handle38"36"€3,041.46
HUGHES SAFETY H2G-1H Plumbed Shower, Wall Mnt, Plastic Sprayhead, Galvanized Steel Pipe, Green/White | CR4GGA H2G-1HWallGalvanized SteelGreen, White1"FemalePull Handle38"36"€2,339.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUGHES SAFETY H5GS-1H Plumbed Shower, Floor Mnt, Plastic Sprayhead, Stainless Steel Pipe, Green/White
€3,723.77 /unit