Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELLOCK HBL23014HGB Locking Plug 125v 20a 2p 3w | AC8PVW 3D033

HUBBELLOCK HBL23014HGB Locking Plug 125v 20a 2p 3w

Item: AC8PVW Model: HBL23014HGBCross Ref: 3D033
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€299.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps20A
AntimicrobialNo
ColorGray
Cord Size0.3" to 0.65"
GradeHospital
MaterialNylon
Nema ConfigurationNon-NEMA
Number Of Poles2
Number Of Wires3
Phase1
TypeNon Shrouded
Wiring TypeStandard
Body Length2.31"
Connection OrientationStraight
Current Rating20A
For Maximum Cable Diameter0.65"
For Minimum Cable Diameter0.3"
GroundingGrounded
Housing ColorBlack, White
Housing MaterialNylon
Ip RatingIP20
Nema Plug ConfigurationNon-NEMA
Number Of Blades3
Outside Diameter1.72"
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant
ShroudedNo
StandardsUL LISTED
Voltage Rating125V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.41
Ship length (cm)5.59
Ship width (cm)4.83
HS code8536694050
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesMaterialTypeGradeCord SizeNema ConfigurationAntimicrobialPrice
HUBBELLOCK HBL20445B Locking Plug 480vac 30a 3p 4w 1ph | AC8PVL 3D019 HBL20445B13NylonNon ShroudedGrade Industrial0.63" to 1.2"Non-NEMANo€267.69
HUBBELLOCK HBL23001HGB Locking Plug 125vac 20a 2p 3w | AC8PVR 3D028 HBL23001HGB12NylonNon ShroudedHospital0.32" to 0.66"Non-NEMANo€173.50
HUBBELLOCK HBL23004HG Locking Plug 125v 20a 2p 3w | AC8PVU 3D030 HBL23004HG12BakeliteNon ShroudedHospital0.3" to 0.66"Non-NEMANo€304.17
HUBBELLOCK HBL23005GB Locking Plug 250vdc/480vac 10a 2p 3w | AC8PVV 3D031 HBL23005GB12NylonNon ShroudedGrade Industrial0.32" to 0.66"Non-NEMANo€160.82
HUBBELLOCK HBL25415B Locking Plug 250vdc/600vac 30a 4p 5w 3ph | AC8PWV 3D059 HBL25415B34NylonShroudedGrade Industrial0.63" to 1.2"Non-NEMANo€385.48
HUBBELLOCK HBL25525 Locking Plug 250vac 50a 2p 3w | AC8PWY 3D062 HBL2552512Lexan, SteelShroudedHospital0.83" to 1.3"Non-NEMANo€264.78
HUBBELLOCK HBL26519 Locking Plug 600vac 60a 4p 5w 3ph | AC8PXL 3D084 HBL2651934PolycarbonateShroudedGrade Industrial0.875" to 1.48"Non-NEMANo€1,089.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELLOCK HBL23014HGB Locking Plug 125v 20a 2p 3w
€299.76 /unit