Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELLOCK HBL20445B Locking Plug 480vac 30a 3p 4w 1ph | AC8PVL 3D019

HUBBELLOCK HBL20445B Locking Plug 480vac 30a 3p 4w 1ph

Item: AC8PVL Model: HBL20445BCross Ref: 3D019
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€300.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps30A
AntimicrobialNo
ColorRed
Cord Size0.63" to 1.2"
GradeGrade Industrial
MaterialNylon
Nema ConfigurationNon-NEMA
Number Of Poles3
Number Of Wires4
Phase1
TypeNon Shrouded
Wiring TypeStandard
Blade MaterialBrass
Body Length2.33"
Connection OrientationStraight
Current Rating30A
For Maximum Cable Diameter1.2"
For Minimum Cable Diameter0.7"
GroundingGrounded
Housing ColorBlack, White
Housing MaterialNylon
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature75°C
Maximum Wire Size6 AWG
Minimum Operating Temperature-40°C
Minimum Wire Size10 AWG
Nema Plug ConfigurationNon-NEMA
Number Of Blades4
Outside Diameter2.53"
Overall Length2.33"
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant
ShroudedNo
StandardsCSA CERTIFIED, UL LISTED
Ul 94 Flammability RatingV-0
Voltage Rating480V AC
Wire Connection TypeScrew Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)14.3
Ship length (cm)5.92
Ship width (cm)2.39
HS code8536698000
Country of OriginUS

Product Variants

ProductModelPhaseNumber Of PolesMaterialTypeGradeCord SizeNema ConfigurationAntimicrobialPrice
HUBBELLOCK HBL23001HGB Locking Plug 125vac 20a 2p 3w | AC8PVR 3D028 HBL23001HGB12NylonNon ShroudedHospital0.32" to 0.66"Non-NEMANo€173.50
HUBBELLOCK HBL23004HG Locking Plug 125v 20a 2p 3w | AC8PVU 3D030 HBL23004HG12BakeliteNon ShroudedHospital0.3" to 0.66"Non-NEMANo€304.17
HUBBELLOCK HBL23005GB Locking Plug 250vdc/480vac 10a 2p 3w | AC8PVV 3D031 HBL23005GB12NylonNon ShroudedGrade Industrial0.32" to 0.66"Non-NEMANo€160.82
HUBBELLOCK HBL23014HGB Locking Plug 125v 20a 2p 3w | AC8PVW 3D033 HBL23014HGB12NylonNon ShroudedHospital0.3" to 0.65"Non-NEMANo€288.54
HUBBELLOCK HBL25415B Locking Plug 250vdc/600vac 30a 4p 5w 3ph | AC8PWV 3D059 HBL25415B34NylonShroudedGrade Industrial0.63" to 1.2"Non-NEMANo€385.48
HUBBELLOCK HBL25525 Locking Plug 250vac 50a 2p 3w | AC8PWY 3D062 HBL2552512Lexan, SteelShroudedHospital0.83" to 1.3"Non-NEMANo€264.78
HUBBELLOCK HBL26519 Locking Plug 600vac 60a 4p 5w 3ph | AC8PXL 3D084 HBL2651934PolycarbonateShroudedGrade Industrial0.875" to 1.48"Non-NEMANo€1,089.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELLOCK HBL20445B Locking Plug 480vac 30a 3p 4w 1ph
€300.09 /unit