Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL HW-N4X201610CHWW Non-Metallic Enclosure, 20 H x 16 W x 10 Inch D, Twist Latch Closure Method | CD2FPH 52XC76

HUBBELL HW-N4X201610CHWW Non-Metallic Enclosure, 20 H x 16 W x 10 Inch D, Twist Latch Closure Method

Item: CD2FPH Model: HW-N4X201610CHWWCross Ref: 52XC76
Limited Availability
€736.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialNonmetallic
ColorGray
Cover TypeHinged , Solid
Depth11 6/25"
Enclosure Cover FeaturesOpaque
Enclosure Depth10"
Enclosure Height19.7" , 20"
Enclosure ItemEnclosure
Enclosure MaterialFiberglass
Enclosure Width16 1/25" , 16"
FeaturesExternal Mounting Feet, Light Weight Watertight
FinishMatte
GasketFoam
Gasket MaterialFoam
IncludesAccessory Hardware Bag
Interior Panel52XD93 Or 52XD94
KnockoutsNo
Knockouts / No KnockoutsNo Knockouts
MountingWall
Nominal Enclosure Width16"
Solid / Clear CoverSolid
Usable Opening Depth9 22/25"
Compatible Panel Model NumberHW-MP2016A, HW-MP2016CS
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentWashdown and Corrosion Resistant
Ip RatingIP66
Mounting TypeWall
Nema Enclosure RatingNEMA 1, NEMA 3, NEMA 3R, NEMA 4X, NEMA 12
Nominal Depth10"
Nominal Height20"
Nominal Width16"
Overall Depth10"
Overall Height20"
Overall Width16"
Product TypeEnclosure
StandardsCULUS, UL LISTED

Shipping Info:

Ship weight (kg) 9.54
Ship height (cm)50.04
Ship width (cm)40.74
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeEnclosure MaterialDepthFinishUsable Opening DepthInterior PanelPrice
HUBBELL HW-J100804FCHQRWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Padlockable Latch Closure | CD2FJY 52XA37 HW-J100804FCHQRWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€153.56
HUBBELL HW-J100804FCHSCWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Screws Closure Method | CD2FJZ 52XA38 HW-J100804FCHSCWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€118.57
HUBBELL HW-J100804FCHTLWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Twist Latch Closure Method | CD2FKA 52XA39 HW-J100804FCHTLWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€163.13
HUBBELL HW-J121005FCHQRWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Padlockable Latch Closure | CD2FKB 52XA40 HW-J121005FCHQRWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€173.48
HUBBELL HW-J121005FCHTLWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Twist Latch Closure Method | CD2FKC 52XA41 HW-J121005FCHTLWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€175.12
HUBBELL HW-J161406FCHQRWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Padlockable Latch Closure | CD2FKD 52XA42 HW-J161406FCHQRWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€211.05
HUBBELL HW-J161406FCHSCWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Screws Closure Method | CD2FKE 52XA43 HW-J161406FCHSCWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€220.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HW-N4X201610CHWW Non-Metallic Enclosure, 20 H x 16 W x 10 Inch D, Twist Latch Closure Method
€736.23 /unit