Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HW-MP1008CSWW Back Panel, Carbon Steel, Polyester Powder Finish | CD2FNK 52XC51

HUBBELL HW-MP1008CSWW Back Panel, Carbon Steel, Polyester Powder Finish

Item: CD2FNK Model: HW-MP1008CSWWCross Ref: 52XC51
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBack Panel
FinishPolyester Powder Coat
Height1"
Length8"
MaterialCarbon Steel
Width0.01"
ColorWhite
Compatible With SeriesClassic, JIC, Premier
Material Thickness14 ga.
Overall Height10"
Overall Width8"
Panel StyleBack Panel

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)22.23
Ship length (cm)17.48
Ship width (cm)0.2
Country of OriginUS

Product Variants

ProductModelFinishMaterialHeightGaugePrice
HUBBELL HW-MP1008AWW Back Panel, Aluminum, Smooth Finish, For Use With Any Enclosure | CD2FNJ 52XC50 HW-MP1008AWWSmoothAluminum9.38"-€17.49
HUBBELL HW-MP1008FGWW Back Panel, Fiberglass, Smooth Finish, For Use With Any Enclosure | CD2FNL 52XC52 HW-MP1008FGWWSmoothFiberglass9.38"-€37.04
HUBBELL HW-MP1210AWW Back Panel, Aluminum, Smooth Finish, For Use With Any Enclosure | CD2FNM 52XC53 HW-MP1210AWWSmoothAluminum11.38"-€48.08
HUBBELL HW-MP1210CSWW Back Panel, Carbon Steel, Polyester Powder Finish | CD2FNN 52XC54 HW-MP1210CSWWPolyester Powder CoatCarbon Steel12"-€23.29
HUBBELL HW-MP1210FGWW Back Panel, Fiberglass, Smooth Finish, For Use With Any Enclosure | CD2FNP 52XC55 HW-MP1210FGWWSmoothFiberglass11.38"-€44.85
HUBBELL HW-MP1412AWW Back Panel, Aluminum, Smooth Finish, For Use With Any Enclosure | CD2FNQ 52XC56 HW-MP1412AWWSmoothAluminum13.38"-€26.58
HUBBELL HW-MP1412CSWW Back Panel, Carbon Steel, Polyester Powder Finish | CD2FNR 52XC57 HW-MP1412CSWWPolyester Powder CoatCarbon Steel14"-€36.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HW-MP1008CSWW Back Panel, Carbon Steel, Polyester Powder Finish
€31.15 /unit