Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL HW-J80604FCHSCWW Non-Metallic Enclosure, 8 H x 6 W x 4 Inch D, Screws Closure Method | CD2FNF 52XC46

HUBBELL HW-J80604FCHSCWW Non-Metallic Enclosure, 8 H x 6 W x 4 Inch D, Screws Closure Method

Item: CD2FNF Model: HW-J80604FCHSCWWCross Ref: 52XC46
Limited Availability
€161.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialNonmetallic
ColorGray
Cover TypeScrew On , Solid
Depth4.45"
Enclosure Cover FeaturesOpaque
Enclosure Depth4"
Enclosure Height7.73" , 8"
Enclosure ItemEnclosure
Enclosure MaterialFiberglass
Enclosure Width5.74" , 6"
FeaturesExternal Mounting Flange, Light Weight Watertight
FinishMatte
GasketFoam
Gasket MaterialFoam
IncludesAccessory Hardware Bag
Interior Panel52XC72, 52XC73 Or 52XC74
KnockoutsNo
Knockouts / No KnockoutsNo Knockouts
MountingWall
Nominal Enclosure Width6"
Solid / Clear CoverSolid
Usable Opening Depth3 22/25"
Closure MethodScrews
Cover Closure TypeScrew On
Cover StyleSolid
EnvironmentSubmersible
Mounting TypeWall
Nema Enclosure RatingNEMA 4X, NEMA 6P, NEMA 12
Nominal Depth4"
Nominal Height7"
Nominal Width5"
Overall Depth4.45"
Overall Height7.73"
Overall Width5.74"
Product TypeEnclosure
StandardsCSA CERTIFIED, CUL, IEC, REACH AND ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)19.63
Ship width (cm)14.58
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeEnclosure MaterialDepthFinishUsable Opening DepthInterior PanelPrice
HUBBELL HW-J100804FCHQRWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Padlockable Latch Closure | CD2FJY 52XA37 HW-J100804FCHQRWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€153.56
HUBBELL HW-J100804FCHSCWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Screws Closure Method | CD2FJZ 52XA38 HW-J100804FCHSCWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€118.57
HUBBELL HW-J100804FCHTLWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Twist Latch Closure Method | CD2FKA 52XA39 HW-J100804FCHTLWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€163.13
HUBBELL HW-J121005FCHQRWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Padlockable Latch Closure | CD2FKB 52XA40 HW-J121005FCHQRWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€173.48
HUBBELL HW-J121005FCHTLWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Twist Latch Closure Method | CD2FKC 52XA41 HW-J121005FCHTLWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€175.12
HUBBELL HW-J161406FCHQRWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Padlockable Latch Closure | CD2FKD 52XA42 HW-J161406FCHQRWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€211.05
HUBBELL HW-J161406FCHSCWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Screws Closure Method | CD2FKE 52XA43 HW-J161406FCHSCWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€220.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HW-J80604FCHSCWW Non-Metallic Enclosure, 8 H x 6 W x 4 Inch D, Screws Closure Method
€161.30 /unit