Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL HW-J141206FCHQRWW Non-Metallic Enclosure, 14 H x 12 W x 6 Inch D, Padlockable Latch Closure | CD2FLR 52XA98

HUBBELL HW-J141206FCHQRWW Non-Metallic Enclosure, 14 H x 12 W x 6 Inch D, Padlockable Latch Closure

Item: CD2FLR Model: HW-J141206FCHQRWWCross Ref: 52XA98
Limited Availability
€254.48 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosure
Basic MaterialNonmetallic
ColorGray
Cover TypeHinged , Solid
Depth5.94"
Enclosure Cover FeaturesOpaque
Enclosure Depth6"
Enclosure Height13 1/2" , 14"
Enclosure ItemEnclosure
Enclosure MaterialFiberglass
Enclosure Width11 13/25" , 12"
FeaturesExternal Mounting Flange, Light Weight Watertight
FinishMatte
GasketFoam
Gasket MaterialFoam
IncludesAccessory Hardware Bag
Interior Panel52XC56, 52XC57 Or 52XC58
KnockoutsNo
Knockouts / No KnockoutsNo Knockouts
MountingWall
Nominal Enclosure Width12"
Solid / Clear CoverSolid
Usable Opening Depth5 22/25"
Closure MethodPadlock Hasp
Compatible Panel Model NumberHW-MP1412A, HW-MP1412CS, HW-MP1412FG
Cover Closure TypeHinged
Cover StyleSolid
EnvironmentIndoor
Mounting TypeWall
Nema Enclosure Rating1
Nominal Depth6"
Nominal Height13"
Nominal Width11"
Overall Depth5.94"
Overall Height13 1/2"
Overall Width11.52"
Product TypeEnclosure
SeriesJ-FHPL Series
StandardsCSA CERTIFIED, CUL, IEC, REACH AND ROHS COMPLIANT, UL LISTED

Shipping Info:

Ship weight (kg) 3.96
Ship height (cm)34.29
Ship width (cm)29.26
Country of OriginUS

Product Variants

ProductModelEnclosure WidthEnclosure HeightCover TypeEnclosure MaterialDepthFinishUsable Opening DepthInterior PanelPrice
HUBBELL HW-J100804FCHQRWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Padlockable Latch Closure | CD2FJY 52XA37 HW-J100804FCHQRWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€153.56
HUBBELL HW-J100804FCHSCWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Screws Closure Method | CD2FJZ 52XA38 HW-J100804FCHSCWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€118.57
HUBBELL HW-J100804FCHTLWW Non-Metallic Enclosure, 10 H x 8 W x 4 Inch D, Twist Latch Closure Method | CD2FKA 52XA39 HW-J100804FCHTLWW8"10"SolidFiberglass3.98"Matte3 22/25"52XC50, 52XC51 Or 52XC52€163.13
HUBBELL HW-J121005FCHQRWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Padlockable Latch Closure | CD2FKB 52XA40 HW-J121005FCHQRWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€173.48
HUBBELL HW-J121005FCHTLWW Non-Metallic Enclosure, 12 H x 10 W x 4 Inch D, Twist Latch Closure Method | CD2FKC 52XA41 HW-J121005FCHTLWW10"12"SolidFiberglass4.94"Matte4 22/25"52XC53, 52XC54 Or 52XC55€175.12
HUBBELL HW-J161406FCHQRWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Padlockable Latch Closure | CD2FKD 52XA42 HW-J161406FCHQRWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€211.05
HUBBELL HW-J161406FCHSCWW Non-Metallic Enclosure, 16 H x 14 W x 6 Inch D, Screws Closure Method | CD2FKE 52XA43 HW-J161406FCHSCWW14"16"SolidFiberglass5.94"Matte5 22/25"52XC59, 52XC60 Or 52XC61€220.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HW-J141206FCHQRWW Non-Metallic Enclosure, 14 H x 12 W x 6 Inch D, Padlockable Latch Closure
€254.48 /unit