HUBBELL HBLI45143GF215 WIRING DEVICE-KELLEMS Extension Cord Reel, Grounding Plug, NEMA 5-15P, NEMA 5-15R, White | CR4GAV

HUBBELL HBLI45143GF215 WIRING DEVICE-KELLEMS Extension Cord Reel, Grounding Plug, NEMA 5-15P, NEMA 5-15R, White

Item: CR4GAV Model: HBLI45143GF215Cross Ref: 56ED29
In Stock

Get it by Monday, Jun 16

€1,129.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExtension Cord Reel
Amps / Amperage Rating15A
Cord ColorBlack
Cord IncludedYes
Enclosure RatingUL Type 1
Feeder Cord EndingGrounding Plug
Feeder Cord Ending ConfigurationNEMA 5-15P
Feeder Cord Length5 ft.
IncludesAdjustable Ball Stop, Positive Ratchet Lock With Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
LocationIndoor
Max. Amps15A
Number Of Conductors3
Number Of Outlets4
Number Of Wires3
Overall Depth9 5/8"
Overall Height14 1/2"
Overall Width13"
Reel Capacity45 ft. Of 14/3
Reel ColorWhite
Reel MaterialAluminum
Reel MountingBench, Ceiling, Wall
Retractable Cord EndingQuad Gfci Box Receptacle
Retractable Cord Ending ColourYellow
Retractable Cord Ending ConfigurationNEMA 5-15R
Retractable Cord Length45 ft.
Slip Ring Rating15A
Tension MethodField Convertible
Voltage125V AC
Voltage Rating125V AC
Winding MethodSpring Retraction
Wire Size14 AWG
ApprovalsUL
Cable Length45 Ft
Cable Length{'Cable Length': "45 '"}
Cable Type#14/3 SJO
Cord ColorBlack
Cord IncludedYes
Current / Amperage Rating15 A
Current Rating15 A
Enclosure RatingUL Type 1
Family SeriesHubbell Cordsets
Feeder Cord EndingGrounding Plug
Feeder Cord Ending ConfigurationNEMA 5-15P
Feeder Cord Length5 ft
IncludesAdjustable Ball Stop, Positive Ratchet Lock with Constant-Tension Ability, Roller Guides, Spring Activated, Two-Position Guide Arm
IncludesAdjustable Ball Stop; Positive Ratchet Lock with Constant-Tension Ability; Roller Guides; Spring Activated; Two-Position Guide Arm
Includes CordYes
LocationIndoor
Max. Amps15 A
Number Of Conductors3
Number Of Outlets4
Number Of Wires3
Number Of Wires3-Wire
Overall Depth9 5/8 in
Overall Depth9-5/8 in
Overall Height14 1/2 in
Overall Height14-1/2 in
Overall Width13 in
Reel Capacity45 ft of 14/3
Reel ColorWhite
Reel MaterialAluminum
Reel MountingBench; Ceiling; Wall
Reel MountingBench, Ceiling, Wall
Reel TypeCable Reel
Retractable Cord EndingQuad GFCI Box Receptacle, Yellow
Retractable Cord Ending ConfigurationNEMA 5-15R
Retractable Cord Length45 ft
SeriesinREACH
Slip Ring Rating15A @ 600V
StandardsUL 355, CSA 22.2 No. 308
Tension MethodField Convertible
Trade DesignationSJO
Voltage125V AC
Voltage Rating125 VAC
Voltage Rating125 VAC, 125 VDC
Winding Method#14/3 SJO
Winding MethodSpring Retraction
Wire Gauge14/3 AWG
Wire Size14 AWG

Shipping Info:

Ship weight (kg) 14.436
Ship height (cm)36.83
Ship length (cm)2.54
Ship width (cm)33.02
Country of OriginCN

Product Variants

ProductModelReel MaterialVoltageWire SizeNumber Of OutletsMax. AmpsOverall HeightOverall WidthReel ColorPrice
HUBBELL HBLI35164 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRG HBLI35164Aluminum250V AC16 AWG-10A14 1/2"13"White€956.41
HUBBELL HBLI35124 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRH HBLI35124Aluminum250V AC12 AWG-20A14 1/2"13"White€941.60
HUBBELL HBLI25164 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRJ HBLI25164Aluminum250V AC16 AWG-10A14 1/2"13"White€950.17
HUBBELL HBLI25123 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRK HBLI25123Aluminum250V AC12 AWG-20A14 1/2"13"White€977.61
HUBBELL HBLI25163 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRL HBLI25163Aluminum250V AC16 AWG-10A14 1/2"13"White€945.93
HUBBELL HBLI25144 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRM HBLI25144Aluminum250V AC14 AWG-15A14 1/2"13"White-
RFQ
HUBBELL HBLI45103 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRN HBLI45103Aluminum250V AC10 AWG-30A14 1/2"13"White€1,051.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HBLI45143GF215 WIRING DEVICE-KELLEMS Extension Cord Reel, Grounding Plug, NEMA 5-15P, NEMA 5-15R, White
€1,129.40 /unit