HUBBELL HBL501032W WIRING DEVICE-KELLEMS Retractable Cord Reel, Flying Lead, Flying Lead, Flying Lead, Yellow | CR4GCX

HUBBELL HBL501032W Retractable Cord Reel, Flying Lead, Flying Lead, Flying Lead, Yellow

Item: CR4GCX Model: HBL501032WCross Ref: 271G18
In Stock

Get it by Monday, Jun 16

€2,510.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRetractable Cord Reel
Amps / Amperage Rating25A
Amps Rating25A
Cord ColorBlack
Cord Ending Nema ConfigurationNo Configuration
Cord IncludedYes
DutyHeavy Duty
Enclosed ReelNo
Enclosure RatingNot Rated
Feeder Cord EndingFlying Lead
Feeder Cord Ending Nema ConfigurationNo Configuration
Grade - Ext. Cords And Outlet StripsHeavy Industrial
Item TypeReel With Stripped Leads
LocationOutdoor
Nema ColorWhite
Number Of Conductors3
Number Of Wires3
Overall Depth12 3/16"
Overall Height18 1/4"
Overall Width13 3/4"
Reel ColorYellow
Reel Frame DimensionSteel
Reel MaterialSteel
Reel MountingBench, Ceiling, Wall
Retractable Cord EndingFlying Lead
Retractable Cord Ending ConfigurationFlying Lead
Retractable Cord Length50 ft.
Temp. Rating+40°F to +110°F
TypeWeatherproof Reels
Voltage600V AC
Voltage Rating Description600V AC
Wire Size10 AWG
Amperage Rating25 A
ApplicationBench, Ceiling and Wall Mounted
ApprovalUL 355, CSA C22.2
Approval:UL 355, CSA C22.2
Cable Length50 ft
Cable Length Active600
Cable Length Inactive60
Cable Length:50 Ft
Cable Specification10/3 SOW-A
Cable Type10/3 SOW-A
Cable Type#10/3 SOW-A
Cable Type:10/3 SOW-A
ConstructionSteel
Cord ColorBlack
Cord EndingFlying Lead
Cord Ending Nema ConfigurationNo Configuration
Cord IncludedYes
Cord Length50 ft.
Cord Length - Ext. Cords And Outlet Strips50 ft.
Current / Amperage Rating25 A
Current Rating25 Ampere
Current Rating:25 Ampere
DutyHeavy Duty
Enclosed ReelNo
Enclosure FinishYellow Powder Coated
Enclosure Finish:Yellow Powder Coated
Enclosure RatingNot Rated
Enclosure TypeNEMA 4X
Enclosure Type:NEMA 4X
Family SeriesHubbell Miscellaneous
Feeder Cord10/3 SOW-A
Feeder Cord EndingFlying Lead
Feeder Cord Ending Nema ConfigurationNo Configuration
Gauge/conductor10/3
Gauge/conductor - Ext. Cords And Outlet Strips10/3
GradeAgriculture, Automotive, Commercial and Industrial
Grade - Ext. Cords And Outlet StripsHeavy Industrial
Includes3/4" NPT Line Entrance Hub
Includes3/4 in NPT Line Entrance Hub
Includes CordYes
Indoor / OutdoorIndoor/Outdoor
Industry Standard(s)UL 355 and CSA, C22.2 No. 21
LocationOutdoor
Max. Amps25
Max. Amps - Ext. Cords And Outlet Strips25.0
Nec Cord DesignationSOW-A
Nec Cord Designation - Ext. Cords And Outlet StripsSOW-A
Nema ColorWhite
Number Of Conductors3
Number Of Wires3
Overall Depth12 3/16 in
Overall Depth12-3/16 in
Overall Height18 1/4 in
Overall Height18-1/4 in
Overall Width13 3/4 in
Overall Width13-3/4 in
PerformanceEnvironment - Enclosure Type - Type 4X enclosure, CAN/CSA - C22.2 No. 21\\nEnvironment - Operation - Dry, indoor and wet and damp outdoor non-hazardous location
Reel ColorYellow
Reel Frame DimensionSteel
Reel MaterialSteel
Reel MountingBench, Ceiling, Wall
Reel MountingBench; Ceiling; Wall
Retractable Cord EndingFlying Lead
Retractable Cord Ending ConfigurationFlying Lead
Retractable Cord Length50 ft
Retraction Enclosure MaterialSteel
Retraction Enclosure Material:Steel
SeriesIndustrial
Special Features3/4 in NPT Line Entrance Hub
StandardsCSA, UL
StandardsCSA; UL
Temp. Range40 Degrees to 110 Degrees F
Temp. Rating40° to 110°F
Temp. Rating40 Degrees to 110 Degrees F
Trade DesignationSOW-A
TypeWeatherproof Reels
TypeReel with Cable
Type:Reel with Cable
Voltage600V AC
Voltage600VAC
Voltage10/3 SOW-A
Voltage - Ext. Cords And Outlet Strips600VAC
Voltage Rating600 VAC
Voltage Rating Description600 VAC
Voltage Rating:600 VAC
Watts15,000
Wire Size10 AWG
WiringJunction Box
Wiring:Junction Box

Shipping Info:

Ship weight (kg) 45.855
Ship height (cm)46.36
Ship length (cm)50.8
Ship width (cm)34.93
Country of OriginUS

Product Variants

ProductModelReel MaterialVoltageWire SizeNumber Of OutletsMax. AmpsOverall HeightOverall WidthReel ColorPrice
HUBBELL HBLI35164 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRG HBLI35164Aluminum250V AC16 AWG-10A14 1/2"13"White€956.41
HUBBELL HBLI35124 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRH HBLI35124Aluminum250V AC12 AWG-20A14 1/2"13"White€941.60
HUBBELL HBLI25164 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRJ HBLI25164Aluminum250V AC16 AWG-10A14 1/2"13"White€950.17
HUBBELL HBLI25123 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRK HBLI25123Aluminum250V AC12 AWG-20A14 1/2"13"White€977.61
HUBBELL HBLI25163 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRL HBLI25163Aluminum250V AC16 AWG-10A14 1/2"13"White€945.93
HUBBELL HBLI25144 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRM HBLI25144Aluminum250V AC14 AWG-15A14 1/2"13"White-
RFQ
HUBBELL HBLI45103 WIRING DEVICE-KELLEMS Extension Cord Reel, Flying Lead, Flying Lead, Flying Lead, White | CR4FRN HBLI45103Aluminum250V AC10 AWG-30A14 1/2"13"White€1,051.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HBL501032W Retractable Cord Reel, Flying Lead, Flying Lead, Flying Lead, Yellow
€2,510.36 /unit