Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HBL2331ST Locking Plug, L7-20P, 277V AC, 20 A, 2 Poles, Black/White, Spring Clamp Terminals | CR4FXM

HUBBELL HBL2331ST Locking Plug, L7-20P, 277V AC, 20 A, 2 Poles, Black/White, Spring Clamp Terminals

Item: CR4FXM Model: HBL2331STCross Ref: 797V96
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€51.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Plug
Amps20A
Blade MaterialCopper Alloy
Body MaterialNylon
Connection OrientationStraight
For Maximum Cable Diameter0.93"
For Minimum Cable Diameter9/25"
GradeFederal
GroundingGrounded
Housing ColorBlack, White
Ip RatingIP20
Max. Operating Temp.75°C
Max. Wire Size8 AWG
Min. Operating Temp.-40°C
Min. Wire Size14 AWG
Nema Plug ConfigurationL7-20P
Number Of Blades3
Number Of Poles2
PolarizedYes
Resistance PropertiesChemical Resistant, Impact Resistant
ShroudedNo
Voltage277V AC
Wire Connection TypeSpring Clamp Terminals
Wiring StyleStandard
Blade MaterialCopper Alloy
Carton QuantityCarton Quantity
Connection OrientationStraight
Current / Amperage RatingCurrent / Amperage Rating
Current Rating20 A
For Maximum Cable Diameter0.93 in
For Minimum Cable Diameter0.36 in
GradeFederal Specification
GroundingGrounded
Housing ColorBlack, White
Housing ColorBlack; White
Housing MaterialNylon
Ip RatingIP20
Maximum Operating Temperature75 Degrees C
Maximum Operating Temperature75 °C
Maximum Wire Size8 AWG
Minimum Operating Temperature-40 °C
Minimum Operating Temperature-40 Degrees C
Minimum Wire Size14 AWG
Nema ConfigurationL7-20
Nema Plug ConfigurationL7-20P
Number Of Blades3
Number Of PolesNumber Of Poles
Number Of Poles2
Number Of WiresNumber Of Wires
PhaseSingle
PolarizedYes
Resistance PropertiesChemical Resistant; Impact Resistant
Resistance PropertiesChemical Resistant, Impact Resistant
SeriesSeries
ShroudedNo
StandardsCertified to CSA C22.2 No. 42, Federal Specifications W-C-596, Listed to UL 498
StandardsCertified to CSA C22.2 No. 42; Federal Specifications W-C-596; Listed to UL 498
Ul 94 Flammability RatingHB
Voltage RatingVoltage Rating
Voltage Rating277V AC
Wire Connection TypeSpring Clamp Terminals
Wiring StyleStandard
Wiring StyleChemical Resistant, Impact Resistant

Shipping Info:

Ship weight (kg) 0.0945
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelWire Connection TypeNumber Of PolesNumber Of BladesHousing ColorIp RatingNema Plug ConfigurationFor Maximum Cable DiameterFor Minimum Cable DiameterPrice
HUBBELL HBL2411ST Locking Plug, L14-20P, 125/250V AC, 20 A, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWX HBL2411STSpring Clamp Terminals34Black, WhiteIP20L14-20P1.15"0.35"€62.83
HUBBELL HBL2711ST Locking Plug, L14-30P, 125/250V AC, 30 A, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWY HBL2711STSpring Clamp Terminals34Black, WhiteIP20L14-30P1.15"0.35"€85.80
HUBBELL HBL2421ST Locking Plug, L15-20P, 250V AC, 20 A, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWZ HBL2421STSpring Clamp Terminals34Black, WhiteIP20L15-20P1.15"0.35"€67.99
HUBBELL HBL2721ST Locking Plug, L15-30P, 250V AC, 30 A, 3 Poles, Black/White, Spring Clamp Terminals | CR4FXA HBL2721STSpring Clamp Terminals34Black, WhiteIP20L15-30P1.15"0.35"€85.80
HUBBELL HBL2731ST Locking Plug, L16-30P, 480V AC, 30 A, 3 Poles, Black/White, Spring Clamp Terminals | CR4FXB HBL2731STSpring Clamp Terminals34Black, WhiteIP20L16-30P1.15"0.35"€82.93
HUBBELL HBL2521ST Locking Plug, L22-20P, 277/480V AC, 20 A, 4 Poles, Black/White, Spring Clamp Terminals | CR4FXC HBL2521STSpring Clamp Terminals45Black, WhiteIP20L22-20P1.15"0.35"€76.52
HUBBELL HBL2821ST Locking Plug, L22-30P, 277/480V AC, 30 A, 4 Poles, Black/White, Spring Clamp Terminals | CR4FXD HBL2821STSpring Clamp Terminals45Black, WhiteIP20L22-30P1.15"0.35"€98.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HBL2331ST Locking Plug, L7-20P, 277V AC, 20 A, 2 Poles, Black/White, Spring Clamp Terminals
€51.99 /unit