Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL HBL2323ST Locking Connector, L6-20R, 20 A, 250V AC, 2 Poles, Black/White, Spring Clamp Terminals | CR4FWT

HUBBELL HBL2323ST Locking Connector, L6-20R, 20 A, 250V AC, 2 Poles, Black/White, Spring Clamp Terminals

Item: CR4FWT Model: HBL2323STCross Ref: 797V83
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLocking Connector
Amps20A
Body MaterialNylon
Cap TypeNo Cap, Cover
Connection OrientationStraight
Contact MaterialBrass
For LocationIndoor
GroundingGrounded
Housing ColorBlack, White
Ip RatingIP20
Length2.26"
Max. Operating Temp.75°C
Max. Wire Size8 AWG
Midget LockingNo
Min. Operating Temp.-40°C
Min. Wire Size16 AWG
Nema Receptacle ConfigurationNEMA L6-20R
Number Of Poles2
Number Of Wires3
Outside Dia.2.57"
Resistance PropertiesImpact Resistant
ShroudedNo
Voltage250V AC
Wire Connection TypeSpring Clamp Terminals
Wiring StyleStandard
Cap TypeNo Cap or Cover
Connection OrientationStraight
Contact MaterialBrass
Current / Amperage Rating20 A
Current Rating20 A
Current Rating20A
For LocationIndoor
GroundingGrounded
Housing ColorBlack, White
Housing ColorBlack; White
Housing MaterialNylon
Ip RatingIP20
MarketIndustrial
Maximum Operating Temperature75 Degrees C
Maximum Operating Temperature75 °C
Maximum Operating Temperature75°C
Maximum Wire Size8 AWG
Midget LockingNo
Minimum Operating Temperature-40 °C
Minimum Operating Temperature-40 Degrees C
Minimum Operating Temperature-40°C
Minimum Wire Size16 AWG
Nema ConfigurationL6-20
Nema Receptacle ConfigurationL6-20R
Number Of Poles2
Number Of PolesEdgeConnectâ„¢
Number Of Wires3
Outside Diameter2.57 in
Outside Diameter2.57"
Overall Length2.26 in
Overall Length2.26"
PhaseSingle
Resistance PropertiesImpact Resistant
SeriesEdgeConnect™
ShroudedNo
StandardsCSA C22.2 No. 42, CSA Certified to Type 4, 4X and Type 12, Federal Specification W-C-596, UL 498, UL Listed
StandardsCSA C22.2 No. 42; CSA Certified to Type 4, 4X and Type 12; Federal Specification W-C-596; UL 498; UL Listed
TypeConnector
Ul 94 Flammability RatingV-0
Voltage Rating250V AC
Wire Connection TypeSpring Clamp Terminals
Wiring StyleStandard

Shipping Info:

Ship weight (kg) 0.1733
Ship height (cm)2.54
Ship length (cm)5.74
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelNumber Of PolesNumber Of WiresAmpsGroundingNema Receptacle ConfigurationFor Minimum Cable DiameterFor Maximum Cable DiameterOutside Dia.Price
HUBBELL 24CM23 Twist-Lock Connector 3 Pole 4 Wire, 3 Poles | CR4FRB 24CM2334------€115.64
HUBBELL HBL2413ST Locking Connector, L14-20R, 20 A, 125/250V AC, 3 Poles, Black/White | CR4FWE HBL2413ST3420AGroundedNEMA L14-20R0.35"1.15"3.86"€87.27
HUBBELL HBL2713ST Locking Connector, L14-30R, 30 A, 125/250V AC, 3 Poles, Black/White | CR4FWF HBL2713ST3430AGroundedNEMA L14-30R0.35"1.15"2.33"€168.88
HUBBELL HBL2423ST Locking Connector, L15-20R, 20 A, 250V AC, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWG HBL2423ST3420AGroundedNEMA L15-20R0.35"1.15"3.86"€87.27
HUBBELL HBL2723ST Locking Connector, L15-30R, 30 A, 250V AC, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWH HBL2723ST3430AGroundedNEMA L15-30R0.35"1.15"2.33"€171.15
HUBBELL HBL2433ST Locking Connector, L16-20R, 20 A, 480V AC, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWJ HBL2433ST3420AGroundedNEMA L16-20R0.35"1.15"3.86"€90.73
HUBBELL HBL2733ST Locking Connector, L16-30R, 30 A, 480V AC, 3 Poles, Black/White, Spring Clamp Terminals | CR4FWK HBL2733ST3430AGroundedNEMA L16-30R0.35"1.15"2.33"€176.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL HBL2323ST Locking Connector, L6-20R, 20 A, 250V AC, 2 Poles, Black/White, Spring Clamp Terminals
€81.07 /unit