Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL 12506-001 Remote Volume Control, Plastic/Aluminum, Gray, 4 Inch Dp, 6 Inch Height | CR4GEB

HUBBELL 12506-001 Remote Volume Control, Plastic/Aluminum, Gray, 4 Inch Depth, 6 Inch Height

Item: CR4GEB Model: 12506-001Cross Ref: 53GV62
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€230.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolume Control
Accessory TypeRemote Volume Control
ColorGray
Connector TypeBare Leads
Depth4"
DisplayNo Display
FinishStainless Steel
Frequency Response20-20000 Hz
Height6"
Impedance600 ohms
IncludesKnob
Input Voltage12V DC
MaterialPlastic, Aluminum
Number Of Connectors3
Number Of Rows0
Panel Height5"
Pins Per Row0
Rack Units0
RequiresLine Level
TypeMono
Wattage50 W
Width3"

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)15.24
Ship length (cm)2.54
Ship width (cm)7.62
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL 12506-001 Remote Volume Control, Plastic/Aluminum, Gray, 4 Inch Depth, 6 Inch Height
€230.19 /unit