Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL 0120894 Battery Nickel Cadmium 4.8v 0.6a/hr. | AB7WGN 24D677

HUBBELL 0120894 Battery Nickel Cadmium 4.8v 0.6a/hr.

Item: AB7WGN Model: 0120894Cross Ref: 24D677
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€28.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBattery
Battery Capacity0.6 Ah
Battery TypeNickel Cadmium
Depth1/2"
Height2"
Recharge Time168 hrs.
Rechargeable Up To2 yrs.
Terminal ConnectionAmp Connector
Terminal Connection TypeAmp Connector
Terminal TypeAMP Connector
Voltage4.8V DC
Width1 1/4"
Battery ChemistryNickel Cadmium
Compatible Mfr. Model NumberCV3GEB, CV3GEBI, CV3GEW, CV3GEWI, CV3REBI, CV3REWI, CVD1GEBN, CVD1GEW, CVD2GEBN, CVD2GEW, LECDGWE, LECDGWEI, LECDRWE, LECDRWEI, LECSGWE, LECSGWEI, LECSRWE, LECSRWEI, LEEDGWE, LEEDGWEI, LEEDRWE, LEEDRWEI, LEESGWE, LEESGWEI, LEESRWE, LEESRWEI, LEWSGWE, LEWSGWEI, LEWSRWE, LEWSRWEI, LN4XGWE, LN4XGWEI, LN4XRWEI, LXUGBE, LXUGBEI, LXUGWE, LXUGWEI, LXURBEI, LXURWEI, SCDGBE, SCDGBEI, SCDGBNE, SCDGBNEI, SCDGWE, SCDGWEI, SCDGWNE, SCDGWNEI, SCDRBEI, SCDRBNEI, SCDRWEI, SCDRWNEI, SCSGBE, SCSGBEI, SCSGBNE, SCS
Compatible With Product TypeEmergency Lights, Exit Signs
Housing ColorWhite
Lead Length6 to 6 1/2"
Maximum Operating Temperature113°F
Minimum Operating Temperature32°F
Overall Depth1 1/4"
Overall Height1"
Overall Width2 1/4"
Rated Life2 yrs.
StandardsUL 924

Shipping Info:

Ship weight (kg) 0.0304
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.72
HS code8507308010
Country of OriginCN

Product Variants

ProductModelVoltageBattery CapacityHeightDepthTerminal Connection TypePrice
HUBBELL 012089401 Battery Nickel Cadmium 4.8v 0.6a/hr. | AB7WGP 24D679 0120894014.8V DC0.6 Ah2"1/2"Amp Connector€23.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL 0120894 Battery Nickel Cadmium 4.8v 0.6a/hr.
€28.82 /unit