Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING IMF2AL Istation Plate Almond 6u | AF7TMW 22LX05

HUBBELL PREMISE WIRING IMF2AL Istation Plate Almond 6u

Item: AF7TMW Model: IMF2ALCross Ref: 22LX05
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€7.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemiStation Plate
ColorAlmond
Depth4 1/2"
Length4 1/2"
MaterialMalleable Iron
Number Of Gangs2
Number Of Ports12
OrientationVertical
Width568707"
Angled/flat_broadAngled
Includes(4) Clear Screw Covers, (4) Color Matching Screw Covers, (4) Labels
Includes Mounting HardwareYes
Outlet OrientationHorizontal
Overall Depth3/8"
Overall Width4 1/2"
Product TypeWall Plate
StandardsCUL LISTED 1863, ROHS COMPLIANT, UL LISTED 1863
Wallplate TypeAudio, Video

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)1.52
Ship length (cm)11.43
Ship width (cm)11.43
HS code8536698000
Country of OriginUS

Product Details:

    • Wallplate Code (NEMA)

Product Variants

ProductModelColorNumber Of GangsNumber Of PortsOrientationMaterialDepthPrice
HUBBELL PREMISE WIRING IMF1BK Istation Plate Black 3u | AF7TDV 22LU95 IMF1BKBlack16VerticalMalleable Iron4 1/2"€7.23
HUBBELL PREMISE WIRING IMF1OW Istation Plate White 3u | AF7TDX 22LU97 IMF1OWOff White16VerticalMalleable Iron4 1/2"€7.23
HUBBELL PREMISE WIRING IMF1W Istation Plate White 3u | AF7TDZ 22LU99 IMF1WWhite16VerticalMalleable Iron4 1/2"€7.23
HUBBELL PREMISE WIRING IMF2BK Istation Plate Black 6u | AF7TEA 22LV01 IMF2BKBlack212VerticalMalleable Iron4 1/2"€9.94
HUBBELL PREMISE WIRING IMF1AL Istation Plate Almond 3u | AF7TMU 22LX03 IMF1ALAlmond16VerticalMalleable Iron4 1/2"€4.99
HUBBELL PREMISE WIRING IMF1EI Istation Plate Ivory 3u | AF7TMV 22LX04 IMF1EIIvory16VerticalMalleable Iron4 1/2"€7.23
HUBBELL PREMISE WIRING IMF2EI Istation Plate Ivory 6u | AF7TMX 22LX06 IMF2EIIvory212VerticalMalleable Iron4 1/2"€9.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING IMF2AL Istation Plate Almond 6u
€7.61 /unit