Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING IFP11OW Wall Plate 1 Port | AE4MTK 5LV22

HUBBELL PREMISE WIRING IFP11OW Wall Plate 1 Port

Item: AE4MTK Model: IFP11OWCross Ref: 5LV22
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€6.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
Cable TypeFlush Mount
ColorOff White
Length4 1/2"
MaterialPlastic
Number Of Gangs1
Number Of Ports1
OrientationVertical
TypeFlush Mount
Width2 3/4"

Shipping Info:

Ship weight (kg) 0.0306
Ship height (cm)11.43
Ship length (cm)11.43
Ship width (cm)6.99
HS code3926909980
Country of OriginCN

Product Variants

ProductModelColorTypeNumber Of GangsOrientationNumber Of PortsMaterialPrice
HUBBELL PREMISE WIRING IFP11EI Wall Plate 1 Port | AE9UHP 6MH75 IFP11EIIvoryFlush Mount1Vertical1Plastic€5.42
HUBBELL PREMISE WIRING IFP11GY Wall Plate 1 Port | AE9UHQ 6MH76 IFP11GYGrayFlush Mount1Vertical1Plastic€5.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING IFP11OW Wall Plate 1 Port
€6.02 /unit