Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HXJ6BK Jack Black Cat6 Rj45 | AD2TDH 3TY63

HUBBELL PREMISE WIRING HXJ6BK Jack Black Cat6 Rj45

Item: AD2TDH Model: HXJ6BKCross Ref: 3TY63
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHXJ Jack
ColorBlack
MaterialPlastic
Number Of Ports1
TypeDatacom
Compatible Wire MaterialCopper
Overall Depth1 1/4"
Overall Height7/8"
Overall Width5/8"
Product TypeCategory Jacks
Product TypeCompatible Cable Performance Category: 6 HXJ6BK
Rca Insulator ColorBlack
StandardsANSI/TIA/EIA-568 CATEGORY 6 COMPONENT, IEC 60512-99-002, ROHS COMPLIANT, UL 1863, UL 2043

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.22
Ship length (cm)13.46
Ship width (cm)1.59
HS code8536698000
Country of OriginUS

Product Variants

ProductModelColorCable TypeNumber Of PortsTypeDepthHeightFinishPrice
HUBBELL PREMISE WIRING HXJ6B Jack Blue Cat6 Rj45 | AD2TDJ 3TY64 HXJ6BBlue-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6EI Jack Electric Ivory | AD2TDK 3TY65 HXJ6EIIvory-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6GY Jack Gray Cat6 Rj45 | AD2TDL 3TY66 HXJ6GYGray-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6GN Jack Green Cat6 Rj45 | AD2TDM 3TY67 HXJ6GNGreen-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6OW Jack Office White Cat6 | AD2TDN 3TY68 HXJ6OWOff White-1Datacom---€19.23
HUBBELL PREMISE WIRING HXI6OR Jack Orange Cat6 Rj45 | AD2TDP 3TY69 HXI6OROrange-1Datacom---€16.92
HUBBELL PREMISE WIRING HXJ6R Jack Red Cat6 Rj45 | AD2TDQ 3TY70 HXJ6RRed-1Datacom---€19.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HXJ6BK Jack Black Cat6 Rj45
€21.37 /unit