Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HXJ5EW Jack White Cat5e Rj45 | AE9UJR 6MJ30

HUBBELL PREMISE WIRING HXJ5EW Jack White Cat5e Rj45

Item: AE9UJR Model: HXJ5EWCross Ref: 6MJ30
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHXJ Jack
ColorWhite
MaterialPlastic
Number Of Ports1
TypeDatacom
Compatible Cable Performance Category5e
Compatible Wire MaterialCopper
Overall Depth1 1/4"
Overall Height7/8"
Overall Width5/8"
Product TypeCompatible Cable Performance Category: 5e HXJ5EW
Rca Insulator ColorWhite
SeriesStandard Series
StandardsANSI/TIA/EIA-568, IEC 60512-99-002, ROHS COMPLIANT, UL 1863, UL 2043
Termination Type1-Punch

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.22
Ship length (cm)15.24
Ship width (cm)1.59
HS code8536698000
Country of OriginCN

Product Variants

ProductModelColorCable TypeNumber Of PortsTypeDepthHeightFinishPrice
HUBBELL PREMISE WIRING HXJ6BK Jack Black Cat6 Rj45 | AD2TDH 3TY63 HXJ6BKBlack-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6B Jack Blue Cat6 Rj45 | AD2TDJ 3TY64 HXJ6BBlue-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6EI Jack Electric Ivory | AD2TDK 3TY65 HXJ6EIIvory-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6GY Jack Gray Cat6 Rj45 | AD2TDL 3TY66 HXJ6GYGray-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6GN Jack Green Cat6 Rj45 | AD2TDM 3TY67 HXJ6GNGreen-1Datacom---€19.23
HUBBELL PREMISE WIRING HXJ6OW Jack Office White Cat6 | AD2TDN 3TY68 HXJ6OWOff White-1Datacom---€19.23
HUBBELL PREMISE WIRING HXI6OR Jack Orange Cat6 Rj45 | AD2TDP 3TY69 HXI6OROrange-1Datacom---€16.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HXJ5EW Jack White Cat5e Rj45
€16.80 /unit