Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HI6 Jack Cat 6 Gray/black | AF7TDM 22LU85

HUBBELL PREMISE WIRING HI6 Jack Cat 6 Gray/black

Item: AF7TDM Model: HI6Cross Ref: 22LU85
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€113.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJack
Category Type6
ColorBlack, Gray
Depth1.763"
FinishGold Plated, Nickel Plated
Height1.312"
Match CodeHi Impact Connector
MaterialBeryllium Copper, Phosphor Bronze, Tin Lead, Valox
Number Of Ports1
Width1.515"
Compatible Cable Performance Category6
Compatible Connector TypeRJ45
Compatible Wire MaterialCopper
Overall Depth1 3/4"
Overall Height1 1/4"
Overall Width1 1/2"
Product TypeHi-Impact Category Jacks
Product TypeCompatible Cable Performance Category: 6 Compatible Connector Type: RJ45HI6
Rca Insulator ColorGray
Resistance PropertiesChemical Resistant, Corrosion Resistant, Oil Resistant, UV Resistant
SeriesHigh-Impact
StandardsANSI/TIA/EIA-568-C.2, ISO 11801/60603-7-41
Termination TypeTool-Less

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.33
Ship length (cm)24.13
Ship width (cm)3.81
HS code8536698000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HI6 Jack Cat 6 Gray/black
€113.91 /unit