Flat Shipping

Flat Shipping at €24.99 + VAT

SCOTCHMATE SJ3522 Hook Black 1 Inch x 50yds - Pack Of 3 | AB9YMV 2GJK9

SCOTCHMATE SJ3522 Hook Black 1 Inch x 50yds - Pack Of 3

Item: AB9YMV Model: SJ3522Cross Ref: 2GJK9
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,415.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReclosable Fastener
ColorBlack
Length50 yd.
Width1"
Adhesive TypeAcrylic
Bonding MethodPressure
Bonding Temperature - Maximum100°F
Bonding Temperature - Minimum68°F
Bonding TypeAdhesive
Cycle Life5000
For LocationIndoor/Outdoor
For Use WithGlass, Metal, Painted Surfaces, Plastic, Wood
Hook And Loop TypeHook
Mated Thickness0.14"
MaterialNylon
Operating Temperature - Maximum158°F
Overall Length150 ft.
Overall Width1"
Peel Strength2.2 lbf./sq. in.
ProfileStandard
Resistance PropertiesFire Resistant, Plasticizer Resistant, Solvent Resistant
ShapeRoll
Shear Strength22 lbf./sq. in
StandardsISO 9001:2000, ISO/TS 16949:2002
Tension Strength11 lbf./sq. in.

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
HS code5806102400
Country of OriginKR

Product Details:

    • Characteristics: Plasticizer Resistant Nylon Hook Fastener with Plasticizer Resistant PSA Acrylic Adhesive on a Clear 3.5 mil Polyethylene Film Liner. High HSE, Low LSE. 3.1 mm Engaged Thickness.

Product Variants

ProductModelMPNPkg. Qty.Price
SCOTCHMATE MP3560 Fastener Reclosable - Pack Of 2 | AA9TDZ 1F219 MP3560MP35602€443.64
SCOTCHMATE SJ3533N Loop Reclosable Fastener Black 1 x 50yd - Pack Of 3 | AB9HRB 2DEE6 SJ3533NSJ3533N3€644.07
SCOTCHMATE SJ3526N Hook Reclosable Fastener White 2 Inch x 50yd - Pack Of 2 | AB9HRQ 2DEG8 SJ3526NSJ3526N2€1,410.61
SCOTCHMATE SJ3523 Loop Reclosable Fastener Black 1 x 50yd - Pack Of 3 | AB9HTA 2DEJ3 SJ3523SJ35233€1,091.42
SCOTCHMATE SJ3506 Thin Hook White 1 Inch x 25yds - Pack Of 4 | AB9YMT 2GJK7 SJ3506SJ35064€270.79
SCOTCHMATE SJ3507 Thin Loop White 1 Inch x 25yds - Pack Of 4 | AB9YMU 2GJK8 SJ3507SJ35074€270.79
SCOTCHMATE SJ3530 Hook Black 1 Inch x 50yds - Pack Of 3 | AB9YMW 2GJL2 SJ3530SJ35303€513.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SCOTCHMATE SJ3522 Hook Black 1 Inch x 50yds - Pack Of 3
€1,415.99 /unit