Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING HC6AB25 Fiber Optic Patch Cord Blue 25 Feet | AG6XTE 49K853

HUBBELL PREMISE WIRING HC6AB25 Fiber Optic Patch Cord Blue 25 Feet

Item: AG6XTE Model: HC6AB25Cross Ref: 49K853
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€78.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPatch Cord
Boot TypeClear Boot
Category Type6A
ColorBlue
Jacket MaterialPVC
Length25 ft.
ShapeRound
Shielded / UnshieldedNone
Temp. Range-40°F to +167°F
Wire Gauge26 AWG
Cable Diameter0.2"
Cable ShapeRound
Conductor Gauge24 AWG
End 1 Boot TypeClear Boot
End 1 Connection TypeRJ45
End 2 Boot TypeClear Boot
End 2 Connection TypeRJ45
Fire RatingCommercial
Insulation MaterialPVC
Jacket ColorBlue
Maximum Operating Temperature167°F
Maximum Voltage Rating300 kV AC
Minimum Operating Temperature-40°F
Nec Article And Type800 CM
Overall Length25 ft.
Performance Category6A
Resistance PropertiesFlame/Fire Resistant
ShieldedUnshielded
StandardsANSI/TIA/EIA-568-C.2, EU ROHS COMPLIANT, ISO 11801/60603-7-41
Transmission Speed10 Gbps

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)4.32
Ship length (cm)30.48
Ship width (cm)22.86
HS code8544422000
Country of OriginMX

Product Variants

ProductModelColorJacket MaterialShielded / UnshieldedBoot TypeShapeWire GaugeTemp. RangePrice
HUBBELL PREMISE WIRING HC6AB100 Fiber Optic Patch Cord Blue 100 Feet | AG6XTD 49K852 HC6AB100BluePVCNoneClear BootRound26 AWG-40°F to +167°F€249.39
HUBBELL PREMISE WIRING HC6AB30 Fiber Optic Patch Cord Blue 30 Feet | AG6XTF 49K854 HC6AB30BluePVCNoneClear BootRound26 AWG-40°F to +167°F€86.59
HUBBELL PREMISE WIRING HC6AB35 Fiber Optic Patch Cord Blue 35 Feet | AG6XTG 49K855 HC6AB35BluePVCNoneClear BootRound26 AWG-40°F to +167°F€98.22
HUBBELL PREMISE WIRING HC6AB40 Fiber Optic Patch Cord Blue 40 Feet | AG6XTH 49K856 HC6AB40BluePVCNoneClear BootRound26 AWG-40°F to +167°F€109.97
HUBBELL PREMISE WIRING HC6AB45 Fiber Optic Patch Cord Blue 45 Feet | AG6XTJ 49K857 HC6AB45BluePVCNoneClear BootRound26 AWG-40°F to +167°F€121.57
HUBBELL PREMISE WIRING HC6AB50 Fiber Optic Patch Cord Blue 50 Feet | AG6XTK 49K858 HC6AB50BluePVCNoneClear BootRound26 AWG-40°F to +167°F€133.03
HUBBELL PREMISE WIRING HC6AB55 Fiber Optic Patch Cord Blue 55 Feet | AG6XTL 49K859 HC6AB55BluePVCNoneClear BootRound26 AWG-40°F to +167°F€148.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING HC6AB25 Fiber Optic Patch Cord Blue 25 Feet
€78.16 /unit