Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING AFP14W Faceplate 4 Port | AE9UHB 6MH49

HUBBELL PREMISE WIRING AFP14W Faceplate 4 Port

Item: AE9UHB Model: AFP14WCross Ref: 6MH49
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Plate
Cable TypeSnap Mount
ColorWhite
Length4 1/2"
MaterialPlastic
Number Of Gangs1
Number Of Ports4
OrientationAngled Horizontal Jack
TypeSnap Mount
Width2 3/4"
Angled/flat_broadAngled
Includes Mounting HardwareYes
Manufacturer Warranty Length1 yr.
Outlet OrientationVertical
Overall Width2 3/4"
Product TypeWall Plate
StandardsCUL LISTED 1863, UL LISTED 1863
Wallplate TypeAudio, Video

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)2.03
Ship length (cm)11.43
Ship width (cm)6.99
HS code3926909980
Country of OriginUS

Product Variants

ProductModelTypeColorOrientationNumber Of GangsNumber Of PortsMaterialPrice
HUBBELL PREMISE WIRING IFP14EI Faceplate 4 Port | AE9UHZ 6MH84 IFP14EIFlush MountIvoryVertical14Plastic€5.42
HUBBELL PREMISE WIRING IFP14GY Faceplate 4 Port | AE9UJA 6MH85 IFP14GYFlush MountGrayVertical14Plastic€5.42
HUBBELL PREMISE WIRING IFP14W Faceplate 4 Port | AE9UJB 6MH86 IFP14WFlush MountWhiteVertical14Plastic€5.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING AFP14W Faceplate 4 Port
€12.49 /unit