EATON MMX12AA3D7N0-0 | BH4XZG

EATON MMX12AA3D7N0-0 Adjustable Frequency AC Drive Basic Controller, 1 Phase, 230V, NEMA

Item: BH4XZG Model: MMX12AA3D7N0-0
In Stock

Get it by Thursday, Jun 12

€846.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemController
Depth3.54"
Height4"
Hp1 hp
Input Phase1
Input Voltage230V
Output Phase3
Output Voltage - Max230V
Output Voltage - Min230V
Width7 17/25"

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)10.16
Ship length (cm)8.99
Ship width (cm)19.51
Country of OriginUS

Product Variants

ProductModelDepthHeightPhasePrice
EATON MMX11AA1D7N0-0 | BH4XYL MMX11AA1D7N0-03.54"4"-€563.31
EATON MMX11AA2D4N0-0 | BH4XYN MMX11AA2D4N0-03.54"4"--
RFQ
EATON MMX12AA1D7F0-0 | BH4XYQ MMX12AA1D7F0-02.58"3 22/25"-€661.28
EATON MMX11AA3D7N0-0 | BH4XYR MMX11AA3D7N0-03.54"4"-€821.69
EATON MMX11AA2D8N0-0 | BH4XYT MMX11AA2D8N0-03.54"4"-€694.88
EATON MMX11AA4D8N0-0 | BH4XYU MMX11AA4D8N0-03.94"4.27"-€604.86
EATON MMX12AA2D8F0-0 | BH4XYW MMX12AA2D8F0-02.58"3 22/25"-€983.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON MMX12AA3D7N0-0 Adjustable Frequency AC Drive Basic Controller, 1 Phase, 230V, NEMA
€846.63 /unit