Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL PREMISE WIRING 110CB5P10 Clip Wiring Block - Pack Of 10 | AE9UGZ 6MH33

HUBBELL PREMISE WIRING 110CB5P10 Clip Wiring Block - Pack Of 10

Item: AE9UGZ Model: 110CB5P10Cross Ref: 6MH33
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClip
Type5

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.02
Ship length (cm)7.87
Ship width (cm)12.45
HS code8536904000
Country of OriginUS

Product Variants

ProductModelTypePkg. Qty.Price
HUBBELL PREMISE WIRING 110CB4PR10 Clip Wiring Block - Pack Of 10 | AE9UGY 6MH32 110CB4PR10-10€17.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL PREMISE WIRING 110CB5P10 Clip Wiring Block - Pack Of 10
€25.92 /unit