Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - OUTDOOR 800-3399-0104 Replacement Lens/Door | CJ3DTY

HUBBELL LIGHTING - OUTDOOR 800-3399-0104 Replacement Lens/Door

Item: CJ3DTY Model: 800-3399-0104Cross Ref: 45VT65
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€327.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Lens
Accessory TypeReplacement Lens/Door
Height15"
Length14 7/8"
Width8"

Shipping Info:

Ship weight (kg) 4.05
Ship height (cm)38.1
Ship length (cm)37.78
Ship width (cm)20.32
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - OUTDOOR 800-3399-0104 Replacement Lens/Door
€327.86 /unit