Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA LXEM4-40ML-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 5168 Lumens, 42W Max. Wattage | CJ3TGJ

HUBBELL LIGHTING - COLUMBIA LXEM4-40ML-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 5168 Lumens, 42W Max. Wattage

Item: CJ3TGJ Model: LXEM4-40ML-RFA-EDUCross Ref: 53VU30
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€327.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVapor Tight Fixture
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index80
Color Temperature4000 K
DimmableYes
Dimming Method0-10V
Emergency Battery BackupNo
FinishEnamel
Fixture Ballast TypeNo Ballast Required
Fixture TypeStrip Light
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialFiberglass
IncludesSurface Mounting Bracket
Ip RatingIP65, IP67
Led Replacement For2 Lamp T8
Lens MaterialAcrylic
Lens ShapeCurved
Lens TypeRibbed
Light TechnologyLED
Lighting CertificationDLC 5
LinkableNo
Linkable Up ToUnlinkable
Lumens5168 lm
Lumens Per Watt123.1 lm/W
Lumens Range4000 lm to 5999 lm
Max. Fixture Wattage42 W
Mounting StyleSurface
Nominal Length4 ft.
Overall Height4 3/8"
Overall Length51 5/8"
Overall Width6 3/4"
Rated Life60000 hrs.
Sensor TypeNo Sensor
SeriesLXEM Series
StandardsNSF CERTIFIED, UL 1598 LISTED, UL 2108 LISTED
Voltage120/277V

Shipping Info:

Ship weight (kg) 4.68
Ship height (cm)11.11
Ship length (cm)131.13
Ship width (cm)17.15
Country of OriginMX

Product Variants

ProductModelColor Temp.LumensLumens Per WattVoltageColor Rendering IndexHeightMountingHousing MaterialPrice
HUBBELL LIGHTING - COLUMBIA LXEM4-35ML-RFA-EDU LED Vapor Tight Light Rectangular Fiberglass 48 Inch Length | AH8ZXJ 39DZ82 LXEM4-35ML-RFA-EDU3500 K5000 lm121 lm/W120-277V AC804 3/8"SurfaceFiberglass€295.44
HUBBELL LIGHTING - COLUMBIA LXEM8-40LW-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 8500 Lumens, 66.6W Max. Wattage | CJ3TGA LXEM8-40LW-RFA-EDU--------€617.53
RFQ
HUBBELL LIGHTING - COLUMBIA LXEM8-40VL-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 15529 Lumens, 123.2W Max. Wattage | CJ3TGB LXEM8-40VL-RFA-EDU--------€608.29
RFQ
HUBBELL LIGHTING - COLUMBIA LXEM2-40ML-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 4560 Lumens, 38.5W Max. Wattage | CJ3TGC LXEM2-40ML-RFA-EDU--------€262.93
HUBBELL LIGHTING - COLUMBIA LXEM2-40LW-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 3339 Lumens, 26.2W Max. Wattage | CJ3TGD LXEM2-40LW-RFA-EDU--------€262.93
HUBBELL LIGHTING - COLUMBIA LXEM8-35LW-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 8370 Lumens, 66.6W Max. Wattage | CJ3TGE LXEM8-35LW-RFA-EDU--------€603.77
RFQ
HUBBELL LIGHTING - COLUMBIA LXEM8-35VL-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 15292 Lumens, 123.2W Max. Wattage | CJ3TGF LXEM8-35VL-RFA-EDU--------€624.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA LXEM4-40ML-RFA-EDU Vapor Tight Fixture, Dimmable, 120/277V, 5168 Lumens, 42W Max. Wattage
€327.90 /unit