Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA LENS-A12.095 22.500-22.500 Replacement Lens, 2 x 2 ft. Recessed Troffers, 22 1/2 Inch Overall Length | CJ3DTU

HUBBELL LIGHTING - COLUMBIA LENS-A12.095 22.500-22.500 Replacement Lens, 2 x 2 ft. Recessed Troffers, 22 1/2 Inch Overall Length

Item: CJ3DTU Model: LENS-A12.095 22.500-22.500Cross Ref: 54PL46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReplacement Lens
FinishUnfinished
Lens TypeDiffuser Lens
Overall Height1/8"
Overall Length22 1/2"
Overall Width22 1/2"
Product TypeReplacement Lens

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)0.32
Ship length (cm)57.15
Ship width (cm)57.15
Country of OriginUS

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - COLUMBIA LENS-LXEN4 RIBD FRSTD ACRY RFA Acrylic Replacement Lens, 51 3/4 Inch Overall Lengh, Ribbed Frosted Lens | CH9NJJ LENS-LXEN4 RIBD FRSTD ACRY RFALENS-LXEN4 RIBD FRSTD ACRY RFA€43.12
HUBBELL LIGHTING - COLUMBIA LENS-A12.125 22.500-46.562 Replacement Lens, 2 x 4 ft. Recessed Troffers, 1/8 Inch Overall Height | CJ3DTV LENS-A12.125 22.500-46.562LENS-A12.125 22.500-46.562€42.48
HUBBELL LIGHTING - COLUMBIA LENS-A12.095 22.500-46.562 Replacement Lens, 2 x 4 ft. Recessed Troffers, 46 1/2 Inch Overall Length | CJ3DTW LENS-A12.095 22.500-46.562LENS-A12.095 22.500-46.562€26.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA LENS-A12.095 22.500-22.500 Replacement Lens, 2 x 2 ft. Recessed Troffers, 22 1/2 Inch Overall Length
€19.80 /unit