Flat Shipping

Flat Shipping at €24.99 + VAT

HUBBELL LIGHTING - COLUMBIA LAW4-35HL-EDU LED Wraparound Fixture, 51W Max. Fixture, 3500K, 5,627 Lumens | CJ2RFP

HUBBELL LIGHTING - COLUMBIA LAW4-35HL-EDU LED Wraparound Fixture, 51W Max. Fixture, 3500K, 5,627 Lumens

Item: CJ2RFP Model: LAW4-35HL-EDUCross Ref: 53WA58
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€220.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Wraparound Fixture
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Temperature3500 K
DimmableYes
Emergency Battery BackupNo
FinishEnamel
Fixture Ballast TypeNo Ballast Required
Fixture TypeWraparound Light
For Bulb TypeIntegrated LED
Housing ColorWhite
Housing MaterialSteel
Ip RatingNot Rated
Lens MaterialAcrylic
Lens ShapeFlat
Light ColorWhite
LinkableNo
Linkable Up ToUnlinkable
Lumens Per Watt111 lm/W
Max. Fixture Wattage51 W
Mounting StyleSurface
Nominal Length4 ft.
Overall Height4 3/8"
Overall Length48"
Overall Width6 3/4"
Sensor TypeNo Sensor
StandardsCSA CERTIFIED, UL 1598 LISTED, UL 2108 LISTED
Voltage120/277V

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)11.11
Ship length (cm)121.92
Ship width (cm)17.15
Country of OriginMX

Product Variants

ProductModelMPNPrice
HUBBELL LIGHTING - COLUMBIA LAW4-40ML-EDU LED Wraparound Fixture, 43W Max. Fixture, 4000K, 4,984 Lumens | CJ2RFN LAW4-40ML-EDULAW4-40ML-EDU€215.27
HUBBELL LIGHTING - COLUMBIA RLW4-40HL-FAW-EDU LED Wraparound Fixture, 47.7W Max. Fixture, 4000K, 5750 Lumens, 3 Lamp T8 | CJ2RFQ RLW4-40HL-FAW-EDURLW4-40HL-FAW-EDU€289.41
HUBBELL LIGHTING - COLUMBIA LAW2-35ML-EDU LED Wraparound Fixture, 28W Max. Fixture, 3500K, 3295 Lumens | CJ2RFR LAW2-35ML-EDULAW2-35ML-EDU€169.03
HUBBELL LIGHTING - COLUMBIA LAW4-40HL-EDU LED Wraparound Fixture, 51W Max. Fixture, 4000K, 5,715 Lumens | CJ2RFT LAW4-40HL-EDULAW4-40HL-EDU€276.39
HUBBELL LIGHTING - COLUMBIA LAW4-40LW-EDU LED Wraparound Fixture, 37W Max. Fixture, 4000K, 4477 Lumens | CJ2RFU LAW4-40LW-EDULAW4-40LW-EDU€211.09
HUBBELL LIGHTING - COLUMBIA RLW4-40LW-FAW-EDU LED Wraparound Fixture, 34.3W Max. Fixture, 4000K, 4305 Lumens | CJ2RFV RLW4-40LW-FAW-EDURLW4-40LW-FAW-EDU€274.45
HUBBELL LIGHTING - COLUMBIA RLW4-35ML-FAW-EDU LED Wraparound Fixture, 40.2W Max. Fixture, 3500K, 4872 Lumens, 3 Lamp T8 | CJ2RFW RLW4-35ML-FAW-EDURLW4-35ML-FAW-EDU€295.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL LIGHTING - COLUMBIA LAW4-35HL-EDU LED Wraparound Fixture, 51W Max. Fixture, 3500K, 5,627 Lumens
€220.80 /unit