Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

HUBBELL WIRING DEVICE-KELLEMS SNAP5362LANA Straight Receptacle, 20A 125V, 2P - 3W Grounding, 5-20R, Nylon, Light Almond | BD4PBK

HUBBELL WIRING DEVICE-KELLEMS SNAP5362LANA Straight Receptacle, 20A 125V, 2P - 3W Grounding, 5-20R, Nylon, Light Almond

Item: BD4PBK Model: SNAP5362LANA
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€19.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReceptacle
Amps20A
ColorAlmond
ConnectivityConnectorized
Height1.1"
Length3 7/25"
MaterialNylon
Max. Hp1 hp
Nema RatingNEMA 5-20R
Number Of Poles2
Number Of Wires3
Phase1
Voltage125V
Wattage2500 W
Width1 16/25"
Wire Size12 AWG

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.79
Ship length (cm)8.33
Ship width (cm)4.17
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

HUBBELL WIRING DEVICE-KELLEMS SNAP5362LANA Straight Receptacle, 20A 125V, 2P - 3W Grounding, 5-20R, Nylon, Light Almond
€19.53 /unit